Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Halogen Bulb, Spark Beam Bulb H8

2.89 (9)
Color Temperature (K)
4200
Rated Voltage (V)
12
Rated Power (W)
(65 class brightness) 35
Type
H8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 RS-764 37683326 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 4
2 star 2
1 star 1
Review Rating: 2.89
9 Customer Reviews
The reviews are automatic translation.
Replace genuine valve
2
From Japan
On 2015-11-08 12:13:44
Both brightness and color were less than expected. I wish it was more whitish.
This review is about item#37683326.
Component replacement
4
From Japan
On 2015-02-17 18:41:55
Although genuine is expensive, it is very cheap and it is saved. I will continue to purchase it.
This review is about item#37683326.
Car maintenance
3
From Japan
On 2015-02-03 00:36:51
I was concerned about the bad reputation in the review, but I lost the price and tried purchasing. I was relieved that the thing arrived without any problem, I am worried about how much it will take us since the genuine valve has run out of 3 years, but matching with HID was good so let's do.
This review is about item#37683326.
Replace fog light bulb due to bulb
3
From Japan
On 2014-12-11 13:44:49
Although others are also written, it has been delivered in the case Various arrived Improvement seems to be still Improvement The cost is also cheap and I offer the products of Mr. Monotarou's customers to customers Because it is impossible to exchange immediately because of mail order so it is a little But I think that we can deal with it beforehand
This review is about item#37683326.
the expendables
5
From Japan
On 2014-08-19 12:16:08
As it appears in others' comments, the valve was removed from the case when it arrived, it was in a state of dancing in the case (do not hesitate). Since there was no big scratch and there was no problem with use, we are satisfied from being very inexpensive. Look at the situation for a while and repurchase if it is a general life span. I am glad if there is a yellow valve at this price range.
This review is about item#37683326.
As a fog light valve reserve
3
From Japan
On 2014-05-31 07:06:49
Although there were other multiple review reviews, I purchased thought that it would not be the same condition so much .... Both valves were fixed from inside the case and rolling in the case. Since it was a purchase as a spare valve, I have not checked whether to turn on, but even if there is a reply written in the review it will not be improved. Although visually damage is not confirmed, I will not purchase it again.
This review is about item#37683326.
For private cars
2
From Japan
On 2013-07-23 15:16:28
Although it was also in the review of the other person, it was playing with the caraca with the fixation inside the case being off. Since I can not check scratches by visual inspection, I will use it, but I feel uneasy about long-term use as reviewed by other people. In addition, although initial failure seems to correspond with free return / exchange, it is doubt how much use is said "initial malfunction".
This review is about item#37683326.
As automotive consumables
3
From Japan
On 2013-03-15 14:51:10
It is a good goods.
This review is about item#37683326.
Automobile Light Bulb Replacement
1
From Japan
On 2012-02-04 19:47:18
When it arrives, the bulb is out of the holder of the case, and it hits in the case of plastic in the case. Since it was boxed downwards, I do not know whether it was disassembled during transportation or it was out of the packing, but there is a trace of hitting the valve surface and it may light up, but it will affect lifetime or worst use I will not use it as it will not break inside. I would like to exchange if possible. Since it is a delicate item of glass and filament, the manufacturer also makes a case to hold it as it is, so it should be packed and shipped in a fixed direction (the direction of the photo of this product page). Manufacturers should also improve so that valves will not come off even if they are transported downward.
This review is about item#37683326.

Related Products