NoteBuy more than* S$200* and get FREE SHIPPING

iPad Compatible 2 Usb Sockets

4.50 (2)
Caution
In order to use the product and charge the iPad, please use 1 USB terminal and charge. (If you use 2 USB terminals simultaneously on another product, there are cases when in will not properly charge.)
Rated Output Current (A)
1
Dimensions (Height H x Width W x Depth D) (mm)
28x28x98
Weight (g)
38
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ME103 37683974 11.37 SGD
In stock
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
In the car
5
From Japan
On 2015-12-10 21:19:18
okay
This review is about item#37683974.
Emergency charging of smartphone
4
From Japan
On 2013-03-17 04:45:43
Is the purchase thought that the emergency charging of the smartphone. You can use without any problem, but may sometimes get in the way by Since the use conditions a little larger overall length. I think that good in proportion of the price.
This review is about item#37683974.

Related Products