Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Kitchen Shoes J-Kitchen 951

4.00 (4)
Foot Width
3E weak, 3E weak
Material (Skin)
Synthetic leather, Synthetic leather
...see all>
Product Options
ADD TO CART
Standard Weight (g/1 leg) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 195 (26cm), About195(26cm) 23, 23 black, Black 1Pair 1 951 37706295 44.99 SGD
Shipped after 2018-06-29
About 195 (26cm), About195(26cm) 29, 29 black, Black 1Pair 1 951 37706392 47.99 SGD
Shipped after 2018-06-29
About 195 (26cm), About195(26cm) 30, 30 black, Black 1Pair 1 951 37706401 47.99 SGD
Shipped after 2018-06-29
About 195 (26cm), About195(26cm) 29, 29 White, White 1Pair 1 951 37706261 47.99 SGD
Shipped after 2018-06-29
About 195 (26cm), About195(26cm) 30, 30 White, White 1Pair 1 951 37706277 47.99 SGD
Shipped after 2018-06-29
About 195 (26cm), About195(26cm) 23.5, 23.5 black, Black 1Pair 1 951 37706304 45.99 SGD
In stock
About 195 (26cm), About195(26cm) 24, 24 black, Black 1Pair 1 951 37706313 49.99 SGD
Shipped after 2018-06-29
About 195 (26cm), About195(26cm) 22.5, 22.5 black, Black 1Pair 1 951 37706286 47.99 SGD
Shipped after 2018-06-29
About 195 (26cm), About195(26cm) 24.5, 24.5 black, Black 1Pair 1 951 37706322 47.99 SGD
Shipped after 2018-06-29
About 195 (26cm), About 195(26cm) 26, 26 black, Black 1Pair 1 951 37706356 46.99 SGD
Shipped after 2018-06-29
About 195 (26cm), About 195(26cm) 28, 28 black, Black 1Pair 1 951 37706383 49.99 SGD
Shipped after 2018-06-29
About 195 (26cm), About 195 (26 cm) 22.5, 22.5 White, White 1Pair 1 951 37706155 44.99 SGD
In stock
About 195 (26cm), About 195 (26 cm) 23, 23.0 White, White 1Pair 1 951 37706164 44.99 SGD
In stock
About 195 (26cm), About 195 (26 cm) 23.5, 23.5 White, White 1Pair 1 951 37706173 44.99 SGD
In stock
About 195 (26cm), About 195 (26 cm) 24, 24.0 White, White 1Pair 1 951 37706182 44.99 SGD
In stock
About 195 (26cm), About 195 (26 cm) 24.5, 24.5 White, White 1Pair 1 951 37706191 46.99 SGD
In stock
About 195 (26cm), About 195 (26 cm) 25, 25.0 White, White 1Pair 1 951 37706207 46.99 SGD
In stock
About 195 (26cm), About 195 (26 cm) 25.5, 25.5 White, White 1Pair 1 951 37706216 46.99 SGD
In stock
About 195 (26cm), About 195 (26 cm) 26, 26.0 White, White 1Pair 1 951 37706225 45.99 SGD
In stock
About 195 (26cm), About 195 (26 cm) 26.5, 26.5 White, White 1Pair 1 951 37706234 45.99 SGD
In stock
About 195 (26cm), About 195 (26 cm) 27, 27.0 White, White 1Pair 1 951 37706243 49.99 SGD
In stock
About 195 (26cm), About 195 (26 cm) 28, 28.0 White, White 1Pair 1 951 37706252 49.99 SGD
In stock
About 195 (26cm), About 195 (26 cm) 25, 25.0 black, Black 1Pair 1 951 37706331 45.99 SGD
Shipped after 2018-06-29
About 195 (26cm), About 195 (26 cm) 25.5, 25.5 black, Black 1Pair 1 951 37706347 46.99 SGD
Shipped after 2018-06-29
About 195 (26cm), About 195 (26 cm) 26.5, 26.5 black, Black 1Pair 1 951 37706365 46.99 SGD
Shipped after 2018-06-29
About 195 (26cm), About 195 (26 cm) 27, 27.0 black, Black 1Pair 1 951 37706374 49.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
For construction of clean room
5
From Japan
On 2017-08-23 19:27:32
Kitchen center etc. We use it for work on the floor where the floor is always wet with water. Non-slip shoe sole can be worked comfortably as it is required to be processed.
This review is about item#37706216.
We use it to cook meals in the kitchen and serve meals.
5
From Japan
On 2014-06-25 19:49:59
It is stable and comfortable to slide.
This review is about item#37706155.
Living
5
From Japan
On 2013-12-10 20:56:36
I work on handling concrete, especially if it is water-related ordinary shoes. This product is not soaked with water, shoes are also light so it is easy to work. Next time I think I will purchase a core wrapped in shoes.
This review is about item#37706331.
When working in the kitchen
1
From Japan
On 2013-06-11 19:51:48
It was an easy-to-ask price, so I ordered it for the first time. It was lighter than the kitchen shoes I always use, the first was good, but water came in at the work the next day. When I looked at new shoes and new shoes carefully, the shoe sole was okay, the joint between the hard part and the soft part of the side of the shoe was peeling off and it was in a state of floating. It is a part where you can crouch and wrinkle. I got back with Bond G 17 and it is going to be a shame if it seems to go back to work again tomorrow's work.
This review is about item#37706365.

Related Products