Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tie Rod End

4.69 (13)
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
...see all>
Product Options
ADD TO CART
Compatible Model Manufactutrer Third-Party Reference Number (555) Part No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Model Manufactutrer Third-Party Reference Number (555) Part No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Atrai-Hijet Daihatsu SE-3171L 45047-87580-000 1PC 1 0706-0112 37686896 46.99 SGD
Shipped after 2018-06-22
- - - 45046-29456 1PC 1 0701-0790 58459116 27.99 SGD
Shipped after 2018-06-22
- - - 48820-81A01 1PC 1 0708-0732 58459292 40.99 SGD
In stock
- - - 34023-TA001 1PC 1 0709-0521 58459301 32.99 SGD
Shipped after 2018-06-22
- - - 45046-19145 1PC 1 0701-0370 58459107 25.99 SGD
Shipped after 2018-06-22
Mira Daihatsu SE-3161R 45046-87282-000 1PC 1 0706-0211 37686905 34.99 SGD
Shipped after 2018-06-22
Mira Daihatsu SE-3161L 45047-87280-000 1PC 1 0706-0212 37686914 34.99 SGD
In stock
Jimny Perch - 48810-81A01 1PC 1 0708-0731 58459283 40.99 SGD
In stock
- - - D8520-15U26 1PC 1 0702-0280 58459143 67.99 SGD
Shipped after 2018-06-22
- - - 48520-HA200 1PC 1 0702-0880 58459152 58.99 SGD
Shipped after 2018-06-22
- - - 48520-HA000 1PC 1 0702-0890 58459161 32.99 SGD
Shipped after 2018-06-22
Minicab Mitsubishi SE-7261 MB912519 1PC 1 0704-0741 37686835 33.99 SGD
In stock
- - - 45047-B9080 1PC 1 0706-0402 58459195 36.99 SGD
Shipped after 2018-06-22
- - - 1A00-32-290A 1PC 1 0708-0702 58459231 44.99 SGD
Shipped after 2018-06-22
- - - 1A06-32-280A 1PC 1 0708-0711 58459247 41.99 SGD
Shipped after 2018-06-22
- - - 34023-TA011 1PC 1 0709-0522 58459317 32.99 SGD
Shipped after 2018-06-22
Minicab Mitsubishi SE-7262 MB288119 1PC 1 0704-0745 37686844 43.99 SGD
Shipped after 2018-06-22
- - - 45046-B9110 1PC 1 0706-0411 58459204 36.99 SGD
Shipped after 2018-06-22
EVERY-Carry SUZUKI SE-7451R 48810-79000 1PC 1 0708-0511 37686932 40.99 SGD
Shipped after 2018-06-22
Kei SUZUKI SE-7461 48520-4A0A0 1PC 1 0708-0620 37686957 38.99 SGD
In stock
Kei SUZUKI - 1A04-32-280 1PC 1 0708-0670 37686966 33.99 SGD
Shipped after 2018-06-22
- - - 45046-59026 1PC 1 0701-0811 58459125 29.99 SGD
Shipped after 2018-06-22
Life Honda - 53540-SFA-003 1PC 1 0705-0361 37686862 32.99 SGD
Shipped after 2018-06-22
Life Honda - 53560-SFA-003 1PC 1 0705-0362 37686871 32.99 SGD
Shipped after 2018-06-22
- - - 53540-S3A-003 1PC 1 0705-0390 58459177 33.99 SGD
Shipped after 2018-06-22
Atrai-Hijet Daihatsu SE-3171R 45046-87580-000 1PC 1 0706-0111 37686887 49.99 SGD
Shipped after 2018-06-22
Mira Daihatsu - 45046-B9190 1PC 1 0706-0370 37686923 36.99 SGD
Shipped after 2018-06-22
- - - 45046-B9100 1PC 1 0706-0401 58459186 36.99 SGD
Shipped after 2018-06-22
- - - 45047-B9090 1PC 1 0706-0412 58459213 41.99 SGD
Shipped after 2018-06-22
- - - 45047-59026 1PC 1 0701-0812 58459134 29.99 SGD
Shipped after 2018-06-22
Life Honda - 53540-S2K-003 1PC 1 0705-0250 37686853 27.99 SGD
Shipped after 2018-06-21
EVERY-Carry SUZUKI SE-7451L 48820-79000 1PC 1 0708-0512 37686941 40.99 SGD
Shipped after 2018-06-22
- - - 1A01-32-290A 1PC 1 0708-0712 58459256 41.99 SGD
Shipped after 2018-06-22
- - - 48810-50F01 1PC 1 0708-0721 58459265 50.99 SGD
Shipped after 2018-06-22
- - - 48820-50F01 1PC 1 0708-0722 58459274 50.99 SGD
Shipped after 2018-06-22
- - - 1A03-32-280A 1PC 1 0708-0701 58459222 44.99 SGD
Shipped after 2018-06-22
ek Wagon Mitsubishi SE-7301 4422A028 1PC 1 0704-0720 37686826 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Wagon R exchange
5
From Japan
On 2018-06-01 17:17:00
Although it is an amateur, even if the position of the lock nut is marked, it is possible to install without any problems in particular. Durability will not be a problem either. In light case I will be honest about what the durability of genuine products is also.
This review is about item#37686966.
Repair
3
From Japan
On 2017-11-11 14:35:07
Because it is different from genuine parts, the alignment changes considerably.
This review is about item#37686826.
Jimny's refreshment
5
From Japan
On 2017-02-02 20:54:32
It is cool that the manufacturer's mark sheet enters. Making is also good. Especially it is beautiful without burr. However, the nut which comes with is different in size from genuine. I used genuine because I have to get the torque well.
This review is about item#58459292.
Suzuki Jimny used for JB23 tie rod change
3
From Japan
On 2016-09-08 14:24:36
The function is comparable to the genuine product, but its appearance has rusted.
This review is about item#58459292.
Repair of the play of the tie plate end
5
From Japan
On 2016-05-27 16:36:03
I could exchange it without any inferiority. Since it is a product of GMB, I have chosen with confidence.
This review is about item#37686957.
Exchange
5
From Japan
On 2016-04-23 22:48:52
I purchased it with confidence because it is GMB. It is goods as expected after all.
This review is about item#37686853.
Component replacement
5
From Japan
On 2015-09-20 22:54:20
The total length is 1 mm longer than the miniature genuine parts, and attention is required when installing
This review is about item#37686826.
vehicle inspection
5
From Japan
On 2015-03-17 00:23:33
Durability is unknown because it has just been exchanged, but it was able to be replaced at around half of the car shop!
This review is about item#37686826.
Car maintenance
5
From Japan
On 2015-02-12 11:11:27
I think that it is good and equally good and good thing.
This review is about item#37686826.
Jimny JB23 used for measures against 6 type judder
5
From Japan
On 2015-02-12 03:19:30
I was worried a little because the part number and the end of the parts list are different, but I could exchange it without any problems. Compared with the removed parts, it seems that the wall thickness is considerably thickened and the strength seems to be remarkably up, so it seems that it can bear even in vehicles with increased load due to tire size up. Although it was Judder who exchanged broken kingpin bearings etc. and raised the preload with the sim, it was not judged, but it was completely recovered by exchanging 4 places in total.
This review is about item#58459283.

Related Products