Buy more than* S$200* and get FREE SHIPPING

Black Perfect Hard W Cufflinks

4.75 (4)
Color
Black
Material
13G Woolly nylon + polyurethane Unlined
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color (wrist Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color (wrist Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 8.3 24 L Grey 1Pair 1 FS1217 37706094 4.99 SGD
In stock
20 8.3 25 LL Cream 1Pair 1 FS1217 37706103 4.99 SGD
Shipped after 2018-01-25
15 7.5 21 S Orange 1Pair 1 FS1217 37706076 4.99 SGD
In stock
17 7.5 24 M Green 1Pair 1 FS1217 37706085 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Paper collection work
5
From Japan
On 2017-08-18 18:41:24
I think that work efficiency is good with a touch that is thin and not wearing.
This review is about item#37706103.
Equipment installation and others
5
From Japan
On 2016-04-07 14:48:52
Handling at the neighborhood home center disappeared, where I was in trouble, I found Monotaro san there, immediately buy it! Since it will not work if there is no such thing, it was very helpful. Because it is almost disposable, we will also order it by all means.
This review is about item#37706085.
Packing work with cotter tape
4
From Japan
On 2015-03-21 18:07:48
Unlike other PU gloves and nitrile rubber gloves, this glove is difficult to gum overwhelmingly. If you are working all day with Sekisui's heavy-duty packing tape tape, the surface may be scraped off by the gum tape while the other gloves do not stand for a day, but this black color is hard to tape with So, I will last long. Also, since the tape does not stick together, work efficiency increases and stress decreases. The bad thing is that it is thin because it is thin, so if you use a trigger-shaped instrument, the part hitting the instrument will be broken (if you reinforce from the top with tape it lasts longer), it is also a slippery point. Therefore, I use this glove for the hand that gummed tape frequently hits and normal nitrile gloves for the other side.
This review is about item#37706085.
Transport of machinery and equipment
5
From Japan
On 2014-09-01 13:51:00
Price is reasonable. Dirt is not conspicuous and it is good to wash and reuse.
This review is about item#37706094.

Related Products