Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

SD Memory Card

3.67 (3)
Caution
Data transfer speeds are theoretical values, it does not guarantee performance. Also the speed depends on the terms of use and use of equipment.These values is the speed in the manufacturers terms and conditions.
Transfer Rate (MB/sec)
20 (Maximum)
Recording Time
Videos/about 15 minitues (AVCHD(MPEG4-AVC/H.264), HG mode (when using (1920 X 1080))
Storage Capacity (GB)
2
Number of Record
Still images (JPEG) / about 340 (Image size 4320 x 3240, 14 million pixels, when using with Fine mode record)
Operating Temperature Range (deg C)
-25 - 85
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RP-SDL02GJ1K 37706681 19.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
For company drive recorder
4
From Japan
On 2018-03-21 14:29:47
Recently I have hardly seen my face, 2GB SD card, 2GB unless it is not good It is priceless. I am worried about the price getting steadily rising.
This review is about item#37706681.
Data storage
3
From Japan
On 2017-08-30 09:45:30
It is normal. I am satisfied with the price as there is no time to go buy.
This review is about item#37706681.
Shooting photos and videos
4
From Japan
On 2016-06-24 17:49:57
Anyway, I can use it normally.
This review is about item#37706681.

Related Products