Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Strength Double Sided Tape For Carpet

4.00 (8)
Color
Blue
...see all>
Product Options
ADD TO CART
Tape Thickness (mm) Tape Length (m) Tape Width (mm) Purpose Adhesive Power (N/10mm) Base Material Length (m) Thickness (mm) Width (mm) Adhesive Force (N/20mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Thickness (mm) Tape Length (m) Tape Width (mm) Purpose Adhesive Power (N/10mm) Base Material Length (m) Thickness (mm) Width (mm) Adhesive Force (N/20mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.29 25 40 Fixation of carpet mat. - Polyethylene cross - - - (One side) 7.2 (2 Side) 18.2 - 1Roll 1 J0280 39539141 22.99 SGD
Shipped after 2018-05-01
- - - For Fixing needle punch carpet mats (1 surface)3.5 (2 surfaces) 9.0 Polyethylene cloth 15 0.29 40 - 391-4534 1Roll 1 J0300 37706943 11.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Theater floor punch fixed carpet
5
From Japan
On 2018-04-11 13:45:16
It's affordable because it is easy to paste and has a lot of quantity. I bought it in bulk.
This review is about item#37706943.
Tile carpet stop
4
From Japan
On 2017-08-23 15:48:53
It helped to prevent tile carpet misalignment. Because it is double sided tape It was convenient for construction.
This review is about item#37706943.
When installing tile carpet to flooring
1
From Japan
On 2017-05-30 03:52:23
I pasted the carpet on the sticky side and the flooring on the weak side. When peeling off the surface of the flooring, the strong adhesion has melted out spreading to the flooring. As a result, the burden on the cleaning agent and the cleaning time for the area affixed increased unnecessarily. Unused tapes can not be used until you know the cause.
This review is about item#37706943.
For construction of tile carpet
5
From Japan
On 2017-04-02 08:42:19
It is easy to use and satisfactory as a product. It is saved a little if it is a little cheaper because it is used in large amounts at the time of construction.
This review is about item#37706943.
I used it for carpet. The carpet is on the floor and the carpet on the carpet. Meanwhile, we used double sided tape (15 cm) at both ends.
3
From Japan
On 2017-02-07 18:18:33
It will absolutely be misplaced. I will try using the tape longer. I do not want anything more powerful, as glue remains on the carpet. Longer left and right sides will also consider.
This review is about item#39539141.
I used it for kitchen and washroom carpet set
5
From Japan
On 2016-06-07 15:48:12
It would be better if you peel off the protective tape a little easier.
This review is about item#37706943.
Tile carpet repair
4
From Japan
On 2015-03-12 09:17:17
Used for rebranching the part of the office where the tile carpet hurt. A surface with weak adhesion hardly sticks, and when peeling off the release paper of a strong surface, it often happened that each tape was peeled off together. I think that it is a problem of work accustomed, but I think that workability is better if weak surface adhesion is a little stronger.
This review is about item#39539141.
CM art set floor production
5
From Japan
On 2014-02-06 17:43:14
I used it for the second time. We used it together with the different type the previous time but when there was a clear difference on the floor at the time of removal work, removal of the place using other than this product took twice time, further cleaning was needed. This is very helpful because peeling is easy with a firm adhesive effect.
This review is about item#37706943.

Related Products