Buy more than* S$200* and get FREE SHIPPING

Singer Nitoril Disposable Gloves Long, No Powder

4.45 (11)
Overall Length (cm)
30.0+/-1
Type
No powder
Color
Blue
Thickness (mm)
0.12
Material
Nitrile rubber
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.0 7.7 SS 1Box(50Sheet) 1 - 37706961 9.49 SGD
In stock
8.5 7.9 S 1Box(50Sheet) 1 - 37706977 9.49 SGD
In stock
9.5 8.4 M 1Box(50Sheet) 1 - 37706995 10.03 SGD
In stock
10.5 8.4 L 1Box(50Sheet) 1 - 37707004 10.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Cleaning service using organic solvent
3
From Japan
On 2017-09-12 12:17:28
User: 180 cm 70 kg male A little tight, there is a sense of oppression. Working for several hours is a concern for oppression, but there is no problem if working for a short time. M is better than the size L if you want a sense of confidence. There is a sleeve of about 10 cm from the wrist, water is difficult to enter GOOD.
This review is about item#37706995.
Wash (dishware)
1
From Japan
On 2017-07-25 15:46:05
Pin hole or pinhole? (A state in which a hole is left leaving one thin skin) are numerous. There were things like grease on the inside of the grab, and such a defective item was about one-third of the whole. It is not very usable. I can not really trust the review of the net. You can buy it yourself and try. · · · · Gloves with holes open from the beginning ... What is it ...? Only emptiness remained.
This review is about item#37706995.
Restaurant kitchen work, cleaning, general housework
5
From Japan
On 2017-06-13 19:38:38
It seems to be disposable because it is moderately thick, but as long as water does not enter inside, it could also be used repeatedly. Because it was long, it was hard to enter water even with cooking. I also like fitting, easy to use and outstanding fit.
This review is about item#37706995.
for work
5
From Japan
On 2017-05-16 09:11:03
It's pretty strong, washable and can be used many times, is economical.
This review is about item#37707004.
Rust removal work using chemicals
5
From Japan
On 2016-12-22 13:45:27
Durable and fitting well, satisfied. Some dirt & sweat can be used again after washing with water and drying.
This review is about item#37706995.
DIY
5
From Japan
On 2016-03-22 18:07:15
For use with DIY, thickness and quantity are reasonable.
This review is about item#37707004.
Bicycle maintenance
5
From Japan
On 2016-02-09 10:48:36
It is convenient because it covers the wrist.
This review is about item#37706977.
Painting work
5
From Japan
On 2015-11-25 11:17:25
It covers up to the wrist for a while. Ideal for painting with small objects painted with one hand.
This review is about item#37706995.
Food Processing
5
From Japan
On 2014-09-04 17:47:09
We use it in food processing plant. Because we use a considerable amount in disposable, we are satisfied with the price. I think that the long type is hygienically good.
This review is about item#37706995.
I use it for nursing care in general.
5
From Japan
On 2014-01-15 17:07:39
When fitting in the hand and washing your hair, water does not enter the glove, so it is saved. It is exactly as long as possible.
This review is about item#37706977.

Related Products