Buy more than* S$200* and get FREE SHIPPING

Waterproof Seat Cover

3.00 (2)
Color
Black
Material
(Outer) Polyester 100% non-slip back processing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 4187-08-BK 37707397 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For pickup
3
From Japan
On 2017-10-13 15:25:07
I feel that the mounting position and direction of the hook marks of the headrest are wrong.
This review is about item#37707397.
Car cover
3
From Japan
On 2015-11-22 22:47:03
I am satisfied.
This review is about item#37707397.

Related Products