Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Waterproof Seat Cover Novel

4.00 (11)
Material
100% polyester
Specification
With pillow cover, rear seat belt supported
...see all>
Product Options
ADD TO CART
Type Size Color Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Size Color Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Front Free Gray Two front 1Set(2Sheet) 1 41976 75296426 -
Discontinued
[x]
Front Free Black Two front 1Set(2Sheet) 1 74480 75296417 -
Discontinued
[x]
Free S One-size-fits-all S Black Two front, one rear 1Set(3Sheet) 1 2103-61-BK 75296435 -
Discontinued
[x]
Free S One-size-fits-all S Gray Two front, one rear 1Set(3Sheet) 1 2103-61-GR 75296444 -
Discontinued
[x]
- One Size Fits All M Gray Two front, one rear 1Set(3Sheet) 1 2103-65-GR 37707415 -
Discontinued
[x]
- Free M Black Front 2 sheets, Rear 1sheet 1Set(3Sheet) 1 2103-65-1 37707406 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 3
2 star 0
1 star 1
Review Rating: 4.00
11 Customer Reviews
The reviews are automatic translation.
Driver's seat back
5
From Japan
On 2017-02-02 19:44:30
I use it only for the backrest, I have durability and I am proud of it.
This review is about item#75296417.
Adjust with ribbon
4
From Japan
On 2016-07-26 06:26:21
Light truck (used for jumbo) Although I felt a little big overall, I pushed it behind the seat and tied rubber and ribbon at back and adjusted. I thought that there was another mounting rubber at the center of the backrest. It got better with the feeling that the interior of the car was settled in black, I ordered black and was correct.
This review is about item#75296417.
Used for tearing of the seat
5
From Japan
On 2016-04-27 14:41:19
I could use it with a good fit.
This review is about item#75296426.
Used for exhibition cars
3
From Japan
On 2015-12-09 14:41:20
I want you to make it a stretchy fabric.
This review is about item#75296417.
Used for all seats of AK12 March
1
From Japan
On 2015-08-05 09:50:59
There is "with pillow cover", it is included in AK12 compatible with bucket type seat. However, although this product looks like a bucket type, it is structurally a specification of a high-back type seat integrated with a pillow cover. Adjusting the height of the pillow will not be possible if this product is attached to a bucket type seat. Please be careful.
This review is about item#75296426.
For sales vehicles
5
From Japan
On 2015-03-20 08:12:44
You can fit any shape sheet. The seat surface does not shift like a genuine cover, and looks are also good.
This review is about item#75296426.
For minicars
5
From Japan
On 2014-11-24 11:23:45
It is a mini car bench seat type, but it was installed without any problem in size. As expected, the center console part is not covered, but it is this type that covers up to the headrest with ready-made items. Although the fabric is thin, it is dirt prevention so if you get dirty I think I would like to purchase and exchange the same one. I also wanted a back seat. Maker, please!
This review is about item#75296426.
Used for car seat cover
5
From Japan
On 2014-11-05 15:10:04
I am sorry that the rear seat of the same manufacturer has been discontinued although there is no particular dissatisfaction.
This review is about item#75296426.
Cover of the painful seat
5
From Japan
On 2014-09-17 15:03:40
It was good that I could find it when I was looking for an old type cover where the headrest did not separate. Goods were of good quality with no problem. I also like the design a bit fashionable.
This review is about item#75296426.
Commuter car
3
From Japan
On 2014-07-13 23:26:08
Installation is easy, but it seems to be broken soon as the fabric is thin. Although it is this price, it is good as it looks normal.
This review is about item#75296426.

Related Products