Buy more than* S$200* and get FREE SHIPPING

Car Mat 3D Chevron

4.50 (6)
Caution
Does not fit some models for the solid type in some cases.
...see all>
Product Options
ADD TO CART
Application Contents Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Application Contents Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- One rear 47x48 Beige 1Sheet 1 6364-08-BE 37707591 -
Discontinued
[x]
- One rear 47x48 Black 1Sheet 1 6364-08-BK 37707582 -
Discontinued
[x]
- One rear 47x48 Gray 1Sheet 1 6364-08-GR 37707607 -
Discontinued
[x]
For regular cars Front 1 sheet 47x68 Black 1Sheet 1 6364-01BK 32607224 -
Discontinued
[x]
For regular cars Front 1 sheet 47x68 Gray 1Sheet 1 6364-01GR 32607233 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Repeat on passenger's side
4
From Japan
On 2015-03-28 16:46:20
Because cospa is goo, I bought repeat
This review is about item#32607224.
For private cars
5
From Japan
On 2015-03-18 20:01:01
It fit well in the Honda Airwave. Because the genuine floor mat is small in area, the floor which can not be covered is easy to clean and it was unsatisfactory, so it is satisfying even if it was resolved. There is a thickness comparatively lightly, the texture of the epidermis is not surprisingly bad. It was a good shopping.
This review is about item#32607224.
For Aqua's front desk
5
From Japan
On 2013-12-26 13:17:17
The material is solid and the dirt on the shoe can be covered tightly in 3D
This review is about item#32607224.
Winter mat
5
From Japan
On 2013-05-29 20:38:51
It is a wonderful item. I have patronized it for a long time but it is an essential item to go skiing in winter. There are also genuine products made by rubber manufacturers, but they are strong with smells or they are difficult to use with stiff gores. Although this product first feels delicious, it is light and easy to clean, because it is reasonably priced, it is useful because it is good if dirt gets bad. Recently beige front use seems to be out of stock, but please continue as many cars with bright interior color. I think that it is even better if you can add brown color.
This review is about item#32607224.
For car anti-fouling
3
From Japan
On 2013-05-10 19:39:02
As expected
This review is about item#37707582.
At the foot of my car
5
From Japan
On 2011-01-31 19:08:23
It is light and easy to clean. Because the price is also affordable, it seems to be possible to use gun guns.
This review is about item#32607224.

Related Products