Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Dimension (mm) Size (cm) Color Set Contents Material (Surface) Materials (lining) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimension (mm) Size (cm) Color Set Contents Material (Surface) Materials (lining) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Free-cut type 500x1500 - Gray - 100% polypropylene Synthetic rubber 1Sheet 1 6369-04-GR 75297941 24.99 SGD
In stock
5-piece set - - Gray - Polypropylene (PE) Synthetic rubber 1Set(5Sheet) 1 6369-09-GR 75297957 45.99 SGD
Shipped after 2018-05-07
- - 50x150 Black - - - 1Sheet 1 1632361 37707853 24.99 SGD
In stock
- - - Black Front, second, third Polypropylene (PE) Synthetic rubber 1Set(5Sheet) 1 6369-65-BK 75297966 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 1
1 star 1
Review Rating: 3.62
8 Customer Reviews
The reviews are automatic translation.
Used in the second row of the car
2
From Japan
On 2018-03-12 15:46:39
Although it is written also in reviews of other people, the smell is amazing. Wash with detergent twice Will it be able to use it after 3 days of ventilation? It is a level of so it is better to think that it is impossible to use immediately when purchasing. Since the feeling of use is so absurd, you can use it if you just manage to smell.
This review is about item#37707853.
Car mat
5
From Japan
On 2018-02-27 17:34:46
It was extremely easy to process and it was possible to cut it into a shape and it was easier to handle.
This review is about item#37707853.
It installed in front of the office toilet
5
From Japan
On 2018-01-19 16:06:22
Because there was not a thing of a good length, I chose it as a substitute item. Because the bottom is rubber, it does not slide and it is very good
This review is about item#75297941.
At the foot of the rear seat
5
From Japan
On 2016-03-09 22:23:36
I cut it according to my feet.
This review is about item#37707853.
Wash change
1
From Japan
On 2016-02-08 19:05:01
I smell very much. I discarded it in one day. Regarding odor, I think that there are individual differences but it was pretty odorful to me.
This review is about item#75297941.
Cut it to your favorite size and use it
3
From Japan
On 2015-12-13 22:32:31
I wanted you to explain the product by spiking and what it is a little more clearly understood.
This review is about item#37707853.
For car interior.
5
From Japan
On 2015-06-23 09:53:52
I bought a car. Since genuine mats are not covered with the grooves of the movement of the seat, sand, dust, etc. get in and it is a cause of breakdown. Consider purchase. It can be cut to the size you like, it is very satisfying with the ease of peeling and peeling quickly when it gets dirty.
This review is about item#75297941.
The smell is hard!
3
From Japan
On 2013-05-24 16:10:55
It seems to be quite tight, it seems to fit over a certain period, but I think that the warm time will be pretty painful.
This review is about item#37707853.

Related Products