Buy more than* S$200* and get FREE SHIPPING

Neck Pillow

5.00 (1)
Size (cm)
27x30
Color
Black
Material
(Medium material) (The land) 100% polyester (low-elasticity urethane foam)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5820-11-BK 37707957 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in the passenger seat of the car
5
From Japan
On 2015-05-09 14:16:09
I thought that may be separate from without, but it is GOOD and try to use. Tired of the neck is reduced. So I had to take the balance of the head in the unconscious, feeling that would deposit the cushion will be healed.
This review is about item#37707957.

Related Products