Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Color Material (Inside Material) Material (Surface) Type Dimension (mm) Specification Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material (Inside Material) Material (Surface) Type Dimension (mm) Specification Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black - - - - - 45x45 1PC 1 5537-43-BK 37708072 17.99 SGD
In stock
Gray - - - - - 45x45 1PC 1 5537-43-GR 37708081 16.99 SGD
In stock
Gray - - - - - 125x42 1PC 1 5537-05-GR 37708097 40.99 SGD
Shipped after 2018-05-08
Gray Urethane Foam 100% polyester Double 450x940 With stopper, non slip working - 1PC 1 5537-07-GR 75299296 32.99 SGD
Shipped after 2018-05-07
Black Urethane Foam 100% polyester Triple 1250x420 With stopper, non slip working - 1PC 1 5537-05-BK 75299287 40.99 SGD
Shipped after 2018-05-08
ADD TO CART

Related Products