Buy more than* S$200* and get FREE SHIPPING

Steering Wheel Cover Fashion Ring

2.67 (3)
Material
Silicon
...see all
Product Options
ADD TO CART
Color Size Specification Catch-Phrase Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Size Specification Catch-Phrase Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White One-size-fits-all Waterproof material, washable - Free 35-40 1PC 1 6806-15-W 75296934 -
Discontinued
[x]
Black - - New type of Silicon material used! Free 35 to 40 1PC 1 6806-15 37708203 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Small truck
1
From Japan
On 2014-08-28 15:43:21
Hard and the inner diameter portion of the handle cover, hit on the finger because it does not in close contact with that on the handle, grasp not firmly handle painful
This review is about item#37708203.
Small truck
2
From Japan
On 2014-03-31 16:29:10
Cheap was only to poor
This review is about item#37708203.
Car maintenance
5
From Japan
On 2014-02-09 22:29:51
Since silicone rubber is the feeling Kuii no slip. Previously, we used the vinyl-based summer was there difficulty may slip with sweat.
This review is about item#37708203.

Related Products