Buy more than* S$200* and get FREE SHIPPING

Impact Wrench

2.67 (3)
Number of Blows (min-1 [times/min])
650
Torque (N, m)
312
Socket Plug Insertion Angle (mm)
12.7
Compatible Vehicle
Passenger cars, light car
Air Consumption (L/min)
140
Main Part Dimension (mm)
180x75x200
Weight (kg)
2.2
Accessories
17/19/21 socket
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL2101 37708946 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Exchange from winter tire to summer tire
1
From Japan
On 2014-06-19 10:13:03
Weak weak.
This review is about item#37708946.
Tire exchange
3
From Japan
On 2014-04-02 22:20:12
The actual color making was different from the one in the photo. It looked like the body shape of the resin, but it is all metal.
This review is about item#37708946.
Tire detachment
4
From Japan
On 2014-03-14 13:16:38
I think that it is still better if it is a little lightweight. I think that it is enough for torque etc. not to use for business use. I think that I would like to see how to use and see the durability after watching.
This review is about item#37708946.

Related Products