Buy more than* S$200* and get FREE SHIPPING

Electrical Circular Saw

5.00 (4)
Tilt Angle (Degree)
(Saw blade) 0 - 45
Rated Time (minutes)
30
Cord Length (m)
About 2
Voltage (V)
AC100
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Revolution (min-1[r.p.m]) Power Consumption (W) Current (A) Weight (kg) Application Available Saw Blade Outside Diameter (mm) Maximum Cutting Depth (mm)(90degree) Blade Diameter (phi mm) No Load Rotation Speed (min-1[r.p.m]) Dimensions (Length L x Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Revolution (min-1[r.p.m]) Power Consumption (W) Current (A) Weight (kg) Application Available Saw Blade Outside Diameter (mm) Maximum Cutting Depth (mm)(90degree) Blade Diameter (phi mm) No Load Rotation Speed (min-1[r.p.m]) Dimensions (Length L x Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(No load) 4800 680 7 About 3.3 To cut lumber and plywood phi165 About 55 165 About 4800 280x215x220 1PC 1 DM-21 37709025 -
Discontinued
[x]
About 4000 550 6 About 2.7 - phi140 - 147 About 48 (Available) 140 - 147 About 4000 About 260x202x212 1PC 1 DM-11 37709016 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
5
From Japan
On 2014-04-21 17:00:10
I bought it for the do-it-yourself carpenter, it was quite good quality than the original product of the home center, high quality, usability was ordinary, very good.
This review is about item#37709025.
Cutting work of woodworking work
5
From Japan
On 2014-02-02 21:46:35
Because it is the degree to use for a do-it-yourself carpenter, there is no problem at all. Although it is used only several times, there is also power There is satisfactory for cutting work such as square material · control fee.
This review is about item#37709025.
It is used for cutting DIY wood.
5
From Japan
On 2014-01-23 22:09:53
It can be used for price. It is also good to use it lightly.
This review is about item#37709016.
Concrete, cutting wood
5
From Japan
On 2013-03-01 08:21:43
Always thank you for your help. This time, because a large diameter Marunoko was necessary to deeply cut the concrete in a small part, I bought it with a disposable intimate diamond cutter. I was surprised by the big power because I was using a powerless battery saw that I had been using so far. Concrete was cut easily, and it was extremely helpful. ^ ^ I think that the finish of the back side that comes into contact with the material is also beautiful, painted and it is good for cheap products. (Previously, cheap goods purchased at home centers were badly finished, scratched when cutting acrylic, etc.) Speaking of a bit of concern, it was a bit heavy burden to cut concrete, so the brush of the motor Although it smells burning slightly, I think that this can not be helped from price and work as well. Although I do not know the durability yet, I think that I had a good shopping as a spare tool because there was power in terms of price. Thank you.
This review is about item#37709025.