Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flexible Pipe Flanging Tools

4.50 (28)
Compatible Tube
Flexible stainless steel tube for tap
Compatible Tube Outside Diameter
1/2(13mm)/3/4(20mm)
Weight (kg)
1.0
TRUSCO Part Number
388-1041
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TH1320G 37709077 87.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 7
3 star 2
2 star 1
1 star 0
Review Rating: 4.50
28 Customer Reviews
The reviews are automatic translation.
Used for installing water pipes in kitchen.
5
From Japan
On 2017-04-09 19:06:54
It is very handy because it can handle flexible pipes very easily and can be piped to any length.
This review is about item#37709077.
Shoulder
5
From Japan
On 2016-08-03 12:34:35
It is good to carry it for a bit of repair work. It was beautiful, it was easy to use because the gotcha is longer and more powerful than the attached ratchet spanner
This review is about item#37709077.
Flexible train
5
From Japan
On 2016-05-24 06:44:11
Simple to match, I could easily have a brim. It was compact and the feeling of use was also good. Even in a small place it can be added on the spot.
This review is about item#37709077.
Hot water piping work
2
From Japan
On 2016-02-18 14:49:29
I have a lot of power and it takes a while. The shaft and tip part are separated by about 100 times use. The fixing ring in the joining was damaged.
This review is about item#37709077.
Flexible tube processing time
5
From Japan
On 2015-11-16 19:19:26
Flexible tube processing is easy. I will not take up the space to live again
This review is about item#37709077.
Water heater · Eco Q installation
5
From Japan
On 2015-11-01 19:54:53
I think that it is easy to use · reasonable and good, there are opinions that power is required so that the hand hurts. I feel that the material collapses steadily, I think that there is a sense of security on the contrary. I would like a clutch to prevent overdoing if I want a greed. (When closing too much the screw of the machine itself will break)
This review is about item#37709077.
Water piping
5
From Japan
On 2015-10-27 18:59:23
I think that women who need power are tough.
This review is about item#37709077.
Construction
4
From Japan
On 2015-08-12 07:01:55
It is a difficulty to not finish on a flat surface unless you tighten it so that your hands hurt. I am using this cloth against this tool. It is good to have a cheap price, but it is easier to type with a tapping knock.
This review is about item#37709077.
Installation of water heater
5
From Japan
On 2015-08-03 22:48:16
Even if the price is cheap, it can be crushed cleanly. Also, because it can be used also in Miyama, let's have strength ◎
This review is about item#37709077.
Benry Tube 15 A, 20 A Collar Work
4
From Japan
On 2015-06-25 09:05:54
You can clean the brim out. I am using hand tools to make handles easier. Convenient with ratchet method at low price.
This review is about item#37709077.

Related Products