Buy more than* S$200* and get FREE SHIPPING

Swivel Caster, Stopper

3.33 (3)
Purpose
It is widely used in environments required design and lightness for business equipment, furniture, indoor platform truck, and lightweight rack.
Stopper
With
Material (Wheel)
Iron wheel rubber winding wheels (resin bush input)
...see all>
Product Options
ADD TO CART
Wheel Width (mm) Compatible Spanner Model Allowable Load (daN) Screw Length S (mm) Eccentricity E (mm) Shaft Length L (mm) Attachment Height H (mm) Turning Radius (mm) Wheel No. Screw Dimensions T Shape Mounting Method Wheel Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width (mm) Compatible Spanner Model Allowable Load (daN) Screw Length S (mm) Eccentricity E (mm) Shaft Length L (mm) Attachment Height H (mm) Turning Radius (mm) Wheel No. Screw Dimensions T Shape Mounting Method Wheel Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 21mm 415A Swivel 40 - 29 - 95 68 430E - - Screw-in 75   1PC 1 415A-1PR75 35690742 13.99 SGD
In stock
20 - - 30 - 24 - 85 - - - - - 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-1PR65 37966293 11.99 SGD
Shipped after 2018-06-01
20 - - 30 - 24 - 85 - - M12x1.25 - - 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-3PR65 46022304 11.99 SGD
Shipped after 2018-06-01
20 14mm 415A Swivel 30 20 24 20 85 62 430E - - Screw-in 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-2PR65 08162594 12.99 SGD
In stock
21 - - 40 - 29 - 95 - - M12x1.25 - - 75   1PC 1 415A-3PR75 37966381 12.99 SGD
In stock
20 - - 30 - 24 30xS14 85 - - - - - 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-4PR65 37966485 11.99 SGD
Shipped after 2018-06-01
21 - - 40 - 29 30xS14 95 - - - - - 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-5PR75 46022575 15.99 SGD
In stock
21 - - 40 - 29 30xS14 95 - - - - - 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-4PR75 46022444 12.99 SGD
Shipped after 2018-06-05
20 - - 30 - 24 30xS14 85 - - - - - 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-5PR65 37966573 11.99 SGD
Shipped after 2018-05-31
21 14mm 415ASwivel 40 20 29 20 95 68 430E W3/8x16mountain SwivelS Screw-in 75   1PC 1 415A-2PR75 08162603 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
table
2
From Japan
On 2016-04-18 22:41:19
Goods are perfect. I was worried because the delivery date was unclear.
This review is about item#08162603.
Replacement of steel rack casters
3
From Japan
On 2015-12-31 15:27:04
The goods themselves are fine, but they were delivered naked in a rugged rope and a box, so the goods I bought together arrived as garbage with scratches and dents.
This review is about item#08162603.
Mobile workbench construction
5
From Japan
On 2015-01-15 21:09:33
It seems that the movement is light and strong and it is very good.
This review is about item#37966381.

Related Products