Buy more than* S$200* and get FREE SHIPPING

Car Wash Brush PP Tip Cracking

2.67 (6)
Heat-Resistant Temperature (deg C)
About 60
Dimensions (Width W x Height H x Depth D) (mm)
120x415x80
Weight (g)
200
Material
Handle / polyethylene, brush/ polypropylene
Usage
Install in hose (inner diameter about 15mm). Or apply water while brushing.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CS-51 37681716 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 3
2 star 1
1 star 1
Review Rating: 2.67
6 Customer Reviews
The reviews are automatic translation.
Cleaning stainless steel tank for food
4
From Japan
On 2017-06-07 16:02:45
The number of flocks which are totally refreshed is close so far It rubs twice 3 times with other brushes and it gently drops dirt falling slowly again If it rubs strongly, it falls with one time so it works fast
This review is about item#37681716.
Car wash operation
1
From Japan
On 2017-06-07 14:48:44
I thought that I could use the whole car body because there was a soft character, but it was too hard and usable step and tire wheel.
This review is about item#37681716.
Automobile tire washing
3
From Japan
On 2016-06-28 12:07:02
● The brush is stiff and durable. Foaming of detergent is good, feeling of brushing is good feeling. The balance between the handle and the brush angle, length etc. are slightly bad. ● I feel good if it is improved to a balance that makes it easier to get power, but I think that it is a passing point brush.
This review is about item#37681716.
Wheels and tires during car wash, used for washing below.
2
From Japan
On 2016-03-26 08:44:08
It is good to start using it because it is a former crack, but PP hairs are rolling and gradually hard to wash. I could not use it for the price.
This review is about item#37681716.
car wash
3
From Japan
On 2016-03-09 21:53:49
It was cheap.
This review is about item#37681716.
car wash
3
From Japan
On 2015-03-20 13:31:32
Water leaks from the part connecting the hose.
This review is about item#37681716.

Related Products