Buy more than* S$200* and get FREE SHIPPING

Tire Cleaner Sponge

3.48 (158)
Purpose
For stain removal from tires and wheels., For stain removal from tires and wheels.
Weight (g)
Approx. 90
Overall Length (mm)
Approx. 240
Dimension (mm)
(Sponge portion) about 140 x 110 x 40
Material
(Handle) NBR+PP, (Sponge) Polyurethane
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37716953 7.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 58
4 star 33
3 star 20
2 star 21
1 star 26
Review Rating: 3.48
158 Customer Reviews
The reviews are automatic translation.
Tire sponge
5
From Japan
On 2018-04-17 16:21:32
I used it several times and it was not too soft The tire wax growth is also good so buy it There is no loss!
This review is about item#37716953.
Black the tire!
4
From Japan
On 2018-04-17 15:56:23
Used for company's tire wax application. In this application, I wonder if it's a bit smaller. I think whether it is for car washing including the wheel to the last. Next time I will cut it a little and make it smaller.
This review is about item#37716953.
Tire wax application
5
From Japan
On 2018-04-05 21:22:34
The sponge is thick and easy to use, it is likely to last long.
This review is about item#37716953.
Tire coating
4
From Japan
On 2018-03-20 09:30:44
It is the favorite of the president for now just right area.
This review is about item#37716953.
When cleaning the car
5
From Japan
On 2018-03-13 22:45:41
The hands are clean and comfortable to wear Thailand wax. Up to now I was doing with a sponge, but as the handle is attached, work will proceed easily.
This review is about item#37716953.
Tire wax time
4
From Japan
On 2018-03-11 14:57:39
Spongebob is high quality for price. Workability is good and it seems to be strong.
This review is about item#37716953.
car
5
From Japan
On 2018-02-27 00:39:36
I use it for car tire wax. Easy to apply to tires, very easy to use.
This review is about item#37716953.
Vehicle maintenance
2
From Japan
On 2018-02-16 14:03:13
We had assumed that we mainly applied tire wax to truck tires, but the sponge and pedestal part peeled off immediately. I paste it with an adhesive and use it. The durability of the sponge itself is surprisingly good so I think that the evaluation will be improved if the pasting method and shape are improved.
This review is about item#37716953.
Tire wax
3
From Japan
On 2018-01-13 21:41:02
It can not be helped because it is cheap, but I'm looking forward to how much I have it.
This review is about item#37716953.
When car wash
5
From Japan
On 2018-01-05 23:54:18
Cheap best. I do not feel problems with use. I decided on cost-oriented.
This review is about item#37716953.

Related Products