Buy more than* S$200* and get FREE SHIPPING

Buzzer Type Residential Fire Alarm, Life Time 10year

Detecting Method
Thermal (constant temperature 65 deg C equation equivalent)
Battery Life
About '10
Battery
FDK made CR17335E-N-CH2-NS, Maxell CR17335WK150
Functions
Automatic test function, self-healing method, function test, audible alarm stop function, with delay running out of battery alarm function, ring indicator light
Volume
70dB or more (1m)
Rating
DC3V, 300mA
Power
Rechargeable lithium battery
Outside Dimension (mm)
Phi100x43.5
Operating Temperature Range (deg C)
0 to +40
Weight (g)
About 120 (including battery)
Accessories
Rechargeable lithium battery, wall mounting hook, mounting screws, nails, drawstring
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CRG-1C-X 35527807 -
Discontinued
[x]
ADD TO CART