Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Shaft Collars Set Screw, with 4 Holes

4.60 (10)
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Dimensions L (mm) Number of Tightening Screws (pieces) Clamping Screw Dimensions P.C.D. (mm) Material and Processing Inner Diameter B (mm) Dimensions S (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Dimensions L (mm) Number of Tightening Screws (pieces) Clamping Screw Dimensions P.C.D. (mm) Material and Processing Inner Diameter B (mm) Dimensions S (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 15 2 M8x8 37 Iron (S45C) / black oxide 25 6.6   1PC 1 SC2515CP4 37734322 9.99 SGD
Shipped after 2018-06-25
44 12 2 M6 x 6 32 Iron (S45C) / electroless nickel plating 20 6.6   1PC 1 SC2012MP4 37734471 8.99 SGD
Shipped after 2018-06-28
22 10 2 M4 x 4 15 Iron (S45C) / black dyed 6 4.5   1PC 1 SC0610CP4 37734243 4.99 SGD
Shipped after 2018-06-25
32 12 2 M5 x 6 23 Stainless steel (SUS304) 12 5.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC1212SP4 37734593 10.99 SGD
Shipped after 2018-06-29
32 12 2 M5 x 6 23 Iron (S45C) / black dyed 12 5.5   1PC 1 SC1212CP4 37734277 5.99 SGD
Shipped after 2018-06-25
22 10 2 M4x4 15 Iron (S45C) / electroless nickel plating 6 4.5   1PC 1 SC0610MP4 37734401 4.99 SGD
Shipped after 2018-06-28
40 12 2 M6x6 28 Iron (S45C) / black dyed 16 6.6   1PC 1 SC1612CP4 37734304 6.99 SGD
Shipped after 2018-06-25
26 10 2 M4x4 19 Iron (S45C) / black oxide 10 4.5   1PC 1 SC1010CP4 37734261 4.99 SGD
Shipped after 2018-06-25
44 12 2 M6x6 32 Iron (S45C) / black oxide 20 6.6   1PC 1 SC2012CP4 37734313 7.99 SGD
Shipped after 2018-06-25
22 10 2 M4x4 15 Stainless steel (SUS304) 6 4.5   1PC 1 SC0610SP4 37734566 6.99 SGD
Shipped after 2018-06-28
60 15 2 M8x8 47 Stainless steel (SUS304) 35 6.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC3515SP4 37734663 29.99 SGD
Shipped after 2018-06-28
70 20 2 M10x12 55 Stainless steel (SUS304) 40 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC4020SP4 37734672 42.99 SGD
Shipped after 2018-06-28
86 25 2 M10x12 68 Stainless steel (SUS304) 50 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC5025SP4 37734681 57.99 SGD
Shipped after 2018-06-28
22 10 1 M4x4 15 Stainless steel (SUS304) 5 4.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC0510SP4 37734557 8.99 SGD
Shipped after 2018-06-28
33 12 2 M5x6 24 Stainless steel (SUS304) - 5.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC1312SP4 37734602 12.99 SGD
Shipped after 2018-06-28
86 25 2 M10x12 68 Iron (S45C) / electroless nickel plating 50 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC5025MP4 37734523 29.99 SGD
Shipped after 2018-06-28
17 6 1 M3x3 11 Stainless steel (SUS304) 3 3.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC0306SP4 37734532 7.99 SGD
Shipped after 2018-06-28
26 10 2 M4x4 19 Stainless steel (SUS304) - 4.5   1PC 1 SC1010SP4 37734584 7.99 SGD
Shipped after 2018-06-28
33 12 2 M5x6 24 Iron (S45C) / black dyed - 5.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC1312CP4 37734286 7.99 SGD
Shipped after 2018-06-28
86 25 2 M10x12 68 Iron (S45C) / black dyed 50 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC5025CP4 37734365 26.99 SGD
Shipped after 2018-06-25
26 10 2 M4x4 19 Iron (S45C) / electroless nickel plating - 4.5   1PC 1 SC1010MP4 37734426 7.99 SGD
Shipped after 2018-06-28
32 12 2 M5x6 23 Iron (S45C) / electroless nickel plating - 5.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC1212MP4 37734435 9.99 SGD
Shipped after 2018-06-28
35 12 2 M5x6 26 Iron (S45C) / electroless nickel plating - 5.5   1PC 1 SC1512MP4 37734453 9.99 SGD
Shipped after 2018-06-28
40 12 2 M6x6 28 Iron (S45C) / electroless nickel plating - 6.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC1612MP4 37734462 8.99 SGD
Shipped after 2018-06-28
18 6 1 M3x3 12 Iron (S45C) / black dyed 4 3.4   1PC 1 SC0406CP4 37734225 3.99 SGD
Shipped after 2018-06-28
24 10 2 M4x4 17 Stainless steel (SUS304) 8 4.5   1PC 1 SC0810SP4 37734575 7.99 SGD
Shipped after 2018-06-25
35 12 2 M5x6 26 Stainless steel (SUS304) - 5.5   1PC 1 SC1512SP4 37734611 12.99 SGD
Shipped after 2018-06-28
55 15 2 M8x8 42 Stainless steel (SUS304) 30 6.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC3015SP4 37734654 25.99 SGD
Shipped after 2018-06-28
18 6 1 M3x3 12 Iron (S45C) / electroless nickel plating 4 3.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC0406MP4 37734383 6.99 SGD
Shipped after 2018-06-28
22 10 1 M4x4 15 Iron (S45C) / black dyed 5 4.5   1PC 1 SC0510CP4 37734234 4.99 SGD
Shipped after 2018-06-25
55 15 2 M8x8 42 Iron (S45C) / black dyed 30 6.6   1PC 1 SC3015CP4 37734331 10.99 SGD
Shipped after 2018-06-25
24 10 2 M4x4 17 Iron (S45C) / electroless nickel plating 8 4.5   1PC 1 SC0810MP4 37734417 6.99 SGD
Shipped after 2018-06-28
70 20 2 M10x12 55 Iron (S45C) / black dyed 40 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC4020CP4 37734356 24.99 SGD
Shipped after 2018-06-28
44 12 2 M6x6 32 Stainless steel (SUS304) 20 6.6   1PC 1 SC2012SP4 37734636 17.99 SGD
Shipped after 2018-06-28
50 15 2 M8x8 37 Stainless steel (SUS304) 25 6.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC2515SP4 37734645 24.99 SGD
Shipped after 2018-06-28
22 10 1 M4x4 15 Iron (S45C) / electroless nickel plating 5 4.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC0510MP4 37734392 7.99 SGD
Shipped after 2018-06-28
33 12 2 M5x6 24 Iron (S45C) / electroless nickel plating - 5.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC1312MP4 37734444 9.99 SGD
Shipped after 2018-06-28
50 15 2 M8x8 37 Iron (S45C) / electroless nickel plating 25 6.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC2515MP4 37734487 12.99 SGD
Shipped after 2018-06-28
60 15 2 M8x8 47 Iron (S45C) / electroless nickel plating 35 6.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC3515MP4 37734505 15.99 SGD
Shipped after 2018-06-28
70 20 2 M10x12 55 Iron (S45C) / electroless nickel plating 40 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC4020MP4 37734514 22.99 SGD
Shipped after 2018-06-28
35 12 2 M5x6 26 Iron (S45C) / black dyed - 5.5   1PC 1 SC1512CP4 37734295 6.99 SGD
Shipped after 2018-06-25
60 15 2 M8x8 47 Iron (S45C) / black dyed 35 6.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC3515CP4 37734347 15.99 SGD
Shipped after 2018-06-28
18 6 1 M3x3 12 Stainless steel (SUS304) 4 3.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC0406SP4 37734541 8.99 SGD
Shipped after 2018-06-28
40 12 2 M6x6 28 Stainless steel (SUS304) - 6.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC1612SP4 37734627 12.99 SGD
Shipped after 2018-06-28
17 6 1 M3x3 11 Iron (S45C) / electroless nickel plating 3 3.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC0306MP4 37734374 5.99 SGD
Shipped after 2018-06-28
55 15 2 M8x8 42 Iron (S45C) / electroless nickel plating 30 6.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC3015MP4 37734496 14.99 SGD
Shipped after 2018-06-28
17 6 1 M3x3 11 Iron (S45C) / black dyed 3 3.4   1PC 1 SC0306CP4 37734216 3.99 SGD
Shipped after 2018-06-25
24 10 2 M4x4 17 Iron (S45C) / black dyed 8 4.5   1PC 1 SC0810CP4 37734252 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
During machine assembly
5
From Japan
On 2018-05-23 11:49:54
With 4 holes, the set is 90 ° so you can firmly fix it.
This review is about item#37734261.
Fix the pulley and the shaft of the woodworking lathe.
3
From Japan
On 2017-04-28 19:26:25
It was a very useful part. It is good that the diameter of 4 holes is large and it is good that various screws can be used, but I think that the specification that the dish can use is better than the pot. Because the hole is so big, the pot covering is too big, so we can not use the bearing on that side. I think to leave the purpose of the original set color.
This review is about item#37734252.
Self-made tool
4
From Japan
On 2017-04-27 08:23:33
I used it with my own tool, I think it is a very nice part. Hardness accuracy is also good
This review is about item#37734295.
Fastening work machine parts
5
From Japan
On 2015-08-19 20:12:51
The material is also firm, and I do the work I thought. I will also purchase it next time.
This review is about item#37734304.
Car repair
5
From Japan
On 2015-06-16 16:47:43
I think accuracy and price are also good. It is saved if there is the same size and thickness type (thin one).
This review is about item#37734295.
Securing the shaft
5
From Japan
On 2014-11-25 22:31:03
It is a solid making, but I hope to buy it for 300 yen.
This review is about item#37734313.
Bearings of wire retractors of fencing bars
4
From Japan
On 2014-08-20 22:58:26
I am using it for the wire retractor of the fencer, but since it is 4 holes, I cut the screw with a 5 mm tap, and it became easy to exchange and fix the wire holder. Until now, we had taken up wires of hundreds of meters by hand, but it was convenient for winding on the carrier of a light truck using the bearing holder round flange type purchased at the same time.
This review is about item#37734277.
Mini mini lathe chuck flange
5
From Japan
On 2014-07-30 03:35:58
I am making shorts and mini mini lathes. MONOTARO's 20 mm linear shaft is the main axis. I set this chucking collar to the disc cut out from the A5052 board at t10 and made it a chuck flange. This set color can firmly be fixed firmly though the thickness is 12 mm. If the four holes are made according to the dimensions, the mind slightly shifts when tightening the set screw strongly, but the stupid holes are slightly larger for adjustment. I would like to try it in slit collar too. By the way the chuck is 100 mm three nails.
This review is about item#37734313.
I used it for the rotor of my own wind power generator.
5
From Japan
On 2014-07-02 20:29:16
The perpendicularity between the inner diameter side and the side face of the set collar is also good. The product is stable for the price.
This review is about item#37734331.
Stop using the magnet rotor of self-made wind power generation as its axis
5
From Japan
On 2014-05-06 21:04:10
Because the price is cheap, I used it as it is, tapped in the fastening hole and fixed the screw with bolts. The impression is cheap and it is recommended that it is easy to use.
This review is about item#37734261.

Related Products