Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material and Processing Inner Diameter B (mm) Dimensions M1 (mm) Dimensions H2(mm) Dimensions H1 (mm) Dimensions p (mm) Dimensions E (mm) Outside Diameter D (phi mm) Dimensions L (mm) Number of Tightening Screws (pieces) Clamping Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material and Processing Inner Diameter B (mm) Dimensions M1 (mm) Dimensions H2(mm) Dimensions H1 (mm) Dimensions p (mm) Dimensions E (mm) Outside Diameter D (phi mm) Dimensions L (mm) Number of Tightening Screws (pieces) Clamping Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20 M4 5 15 10 18 35 10 2 M5x6   1pc 1 SC2010CTN 37736605 9.99 SGD
Shipped after 2018-01-24
- 12 M4 5 11 10 17.3 28 10 2 M5x6   1pc 1 SC1210CTN 37736587 10.99 SGD
Shipped after 2018-01-24
Iron (S45C) / black dyed 6 M3 6 6.5 11 15 20 8 1 M4x4   1PC 1 SC0608CTN 37736553 6.99 SGD
In stock
- 12 M4 5 11 10 17.3 28 10 2 M5x6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SC1210MTN 37736666 10.99 SGD
Shipped after 2018-01-24
- 15 M4 5 12.5 10 16.6 30 10 2 M5x6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SC1510MTN 37736675 11.99 SGD
Shipped after 2018-01-24
- 20 M4 5 15 10 18 35 10 2 M5x6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SC2010MTN 37736684 12.99 SGD
Shipped after 2018-01-24
- 6 M3 6 6.5 11 15 20 8 1 M4x4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SC0608STN 37736711 11.99 SGD
Shipped after 2018-01-24
- 25 M5 5 18 12 21.6 42 12 2 M6x6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SC2512MTN 37736693 14.99 SGD
Shipped after 2018-01-24
- 12 M4 5 11 10 17.3 28 10 2 M5x6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SC1210STN 37736745 13.99 SGD
Shipped after 2018-01-24
- 30 M5 5 20 12 20.6 45 12 2 M6x6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SC3012STN 37736781 22.99 SGD
Shipped after 2018-01-24
- 8 M3 6 7 13 17 22 8 1 M4x4   1pc 1 SC0808CTN 37736562 8.99 SGD
Shipped after 2018-01-24
- 10 M3 5 10 8 15 25 8 2 M4x4   1pc 1 SC1008CTN 37736571 9.99 SGD
Shipped after 2018-01-24
- 30 M5 5 20 12 20.6 45 12 2 M6x6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SC3012MTN 37736702 14.99 SGD
Shipped after 2018-01-24
- 10 M3 5 10 8 15 25 8 2 M4x4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SC1008STN 37736736 13.99 SGD
Shipped after 2018-01-24
- 25 M5 5 18 12 21.6 42 12 2 M6x6   1pc 1 SC2512CTN 37736614 11.99 SGD
Shipped after 2018-01-24
- 6 M3 6 6.5 11 15 20 8 1 M4x4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SC0608MTN 37736632 9.99 SGD
Shipped after 2018-01-24
- 8 M3 6 7 13 17 22 8 1 M4x4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SC0808MTN 37736641 9.99 SGD
Shipped after 2018-01-24
- 10 M3 5 10 8 15 25 8 2 M4x4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SC1008MTN 37736657 10.99 SGD
Shipped after 2018-01-24
- 8 M3 6 7 13 17 22 8 1 M4x4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SC0808STN 37736727 12.99 SGD
Shipped after 2018-01-24
- 15 M4 5 12.5 10 16.6 30 10 2 M5x6   1pc 1 SC1510CTN 37736596 10.99 SGD
Shipped after 2018-01-24
- 30 M5 5 20 12 20.6 45 12 2 M6x6   1pc 1 SC3012CTN 37736623 14.99 SGD
Shipped after 2018-01-24
- 15 M4 5 12.5 10 16.6 30 10 2 M5x6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SC1510STN 37736754 14.99 SGD
Shipped after 2018-01-24
- 25 M5 5 18 12 21.6 42 12 2 M6x6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SC2512STN 37736772 21.99 SGD
Shipped after 2018-01-24
- 20 M4 5 15 10 18 35 10 2 M5x6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SC2010STN 37736763 15.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products