Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Free Cut Mat New Check

4.67 (12)
Color
Gray
Dimension (mm)
About 500 x 1500
Material
(Outer) polyester 100%, (lining) PVC sliding stopper process
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 CH-83101 37720785 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Production of trunk mat of vehicle
4
From Japan
On 2016-04-20 19:45:37
Since genuine trunk mats are expensive, they are molded in newspapers and hardened, so warm them with sunlight, cut out with large scissors, and have less fuzzing on the cut surfaces
This review is about item#37720785.
Used on the back of the car
5
From Japan
On 2015-10-28 16:34:02
When I defeat the rear seat of the car, I use it on the top. It is quite good product. I think that the price is also cheap.
This review is about item#37720785.
Suzuki Every Day Various Maintenance
5
From Japan
On 2015-10-03 21:29:12
It is very cost effective product. Because there is no general-purpose goods with two front sheets, it utilized it for own work use. Quality is also good.
This review is about item#37720785.
Used for taxi's rear mat
5
From Japan
On 2015-09-09 21:23:38
It is a commodity confirmed with an affordable price.
This review is about item#37720785.
Car interior decoration
5
From Japan
On 2015-06-11 23:06:05
I can recommend it with firm making.
This review is about item#37720785.
Used for small truck floor mats.
5
From Japan
On 2015-05-24 13:33:45
I use it as a floor mat of Bongo truck. Easily processed with scissors and the material is also very satisfactory. If it is a genuine product, it costs more than 10,000 so the cost aspect is also quite satisfactory.
This review is about item#37720785.
To a car without a car type setting.
5
From Japan
On 2014-05-20 09:53:59
There is little disruption and we use it in a car without setting, such as a foreign car.
This review is about item#37720785.
When polishing the lower part of the car, lay it instead of goza
5
From Japan
On 2014-04-09 19:30:10
When not in use it can be rolled down compactly so I use it with me.
This review is about item#37720785.
Automobile
4
From Japan
On 2013-09-14 14:24:28
I used it for the box van of the light-rings in 1998. It was also easy to process and it was perfect for a while.
This review is about item#37720785.
In the car
4
From Japan
On 2013-09-02 20:11:13
Others are also written but the size is a little small I liked the pattern and so I bought it so I am not dissatisfied with that point I was disappointed because the same thing was sold cheaply at other stores
This review is about item#37720785.

Related Products