Buy more than* S$200* and get FREE SHIPPING

Free Cut Mat, "Pierre"

4.33 (6)
Color
Black
Dimension (mm)
About 500 x 1500
Material
(Outer) polyester 100%, (lining) PVC sliding stopper process
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 PR-52853 37720794 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
mat
5
From Japan
On 2016-09-09 13:07:10
Free Cut Matt Pierre can cut according to size
This review is about item#37720794.
As a mat on board
5
From Japan
On 2015-12-19 10:31:11
It was strong and just right size.
This review is about item#37720794.
Used as entrance mat
5
From Japan
On 2015-12-08 20:04:10
If you are a little thicker, I feel better.
This review is about item#37720794.
Car mat
5
From Japan
On 2015-11-18 08:14:59
It was good as it cuts freely, it is perfectly fitted and cuts are not concerned.
This review is about item#37720794.
Prevention of dirt at the feet of work vehicles
3
From Japan
On 2013-11-19 20:39:34
I used it for a hard getting on and off step to cut with a pair of scissors, but because the sliding process is unexpectedly hard, I slip a little
This review is about item#37720794.
For light truck feet
3
From Japan
On 2013-07-12 00:13:55
I reviewed the size over and over before buying it, but it is almost a 1 - sheet for rear seats if it is 50 cm wide? Is it for sale as? I cut it and processed it to the front feet, but Suzuki carry (driver's seat) also requires a width of 60 cm. Size only △ with handle thickness Easy to cut = ◎
This review is about item#37720794.

Related Products