Buy more than* S$200* and get FREE SHIPPING

Geared Motor, No-Brake

5.00 (2)
How to start
DOL
Phase Number
Three-phase
Size
Flange type
...see all>
Product Options
ADD TO CART
Rating LC Dimensions (mm) Protection Structure Elevation (m) Cycle(Hz) Number of Poles Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m]) Mounting Method Ambient Humidity Brake Operating Ambient Temperature (deg C) Reduction Ratio Power Supply Voltage (V) Dimensions C (mm) Motor Power (kW) Weight (kg) Dimension S (mm) Dimensions LZ (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rating LC Dimensions (mm) Protection Structure Elevation (m) Cycle(Hz) Number of Poles Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m]) Mounting Method Ambient Humidity Brake Operating Ambient Temperature (deg C) Reduction Ratio Power Supply Voltage (V) Dimensions C (mm) Motor Power (kW) Weight (kg) Dimension S (mm) Dimensions LZ (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 150/180 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/10 Three-phase 200/220 72.5 0.1 - 16 4-10   1PC 1 GM-SF-0.1KW-1/10 37756966 219.99 SGD
Shipped after 2018-05-08
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 75/90 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/20 Three-phase 200/220 72.5 0.1 - 16 4-10   1PC 1 GM-SF-0.1KW-1/20 37756984 219.99 SGD
Shipped after 2018-05-08
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 300/360 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/5 Three-phase 200/220 72.5 0.1 - 16 4-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.1KW-1/5 37756957 239.99 SGD
Shipped after 2018-04-25
Continuity 190 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 9.4/11.3 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/160 Three-phase 200/220 104.5 0.2 - 28 4-12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.2KW-1/160 37757221 509.99 SGD
Shipped after 2018-05-08
Continuity 190 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 7.5/9 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/200 Three-phase 200/220 104.5 0.2 - 28 4-12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.2KW-1/200 37757237 509.99 SGD
Shipped after 2018-05-01
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 300/360 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/5 Three-phase 200/220 72.5 0.2 - 16 4-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.2KW-1/5 37757106 259.99 SGD
Shipped after 2018-05-08
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 100/120 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/15 Three-phase 200/220 72.5 0.1 - 16 4-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.1KW-1/15 37756975 219.99 SGD
Shipped after 2018-05-01
Continuity 160 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 9.4/11.3 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/160 Three-phase 200/220 85 0.1 - 22 4-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.1KW-1/160 37757072 429.99 SGD
Shipped after 2018-05-01
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 50/60 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/30 Three-phase 200/220 72.5 0.2 - 16 4-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.2KW-1/30 37757151 239.99 SGD
Shipped after 2018-05-01
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 100/120 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/15 Three-phase 200/220 80 0.4 - 19 4-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.4KW-1/15 37757273 369.99 SGD
Shipped after 2018-05-01
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 75/90 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/20 Three-phase 200/220 80 0.4 - 19 4-10   1PC 1 GM-SF-0.4KW-1/20 37757282 369.99 SGD
Shipped after 2018-05-01
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 15/18 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/100 Three-phase 200/220 80 0.1 - 19 4-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.1KW-1/100 37757054 299.99 SGD
Shipped after 2018-05-08
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 37.5/45 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/40 Three-phase 200/220 72.5 0.1 - 16 4-10   1PC 1 GM-SF-0.1KW-1/40 37757011 249.99 SGD
Shipped after 2018-05-01
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 500/600 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/3 Three-phase 200/220 72.5 0.2 - 16 4-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.2KW-1/3 37757097 309.99 SGD
Shipped after 2018-05-01
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 50/60 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/30 Three-phase 200/220 80 0.4 - 19 4-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.4KW-1/30 37757307 369.99 SGD
Shipped after 2018-05-08
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 300/360 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/5 Three-phase 200/220 80 0.4 - 19 4-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.4KW-1/5 37757255 389.99 SGD
Shipped after 2018-05-01
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 60/72 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/25 Three-phase 200/220 72.5 0.1 - 16 4-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.1KW-1/25 37756993 219.99 SGD
Shipped after 2018-05-01
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 150/180 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/10 Three-phase 200/220 80 0.4 - 19 4-10   1PC 1 GM-SF-0.4KW-1/10 37757264 349.99 SGD
Shipped after 2018-05-01
Continuity 190 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 15/18 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/100 Three-phase 200/220 104.5 0.4 - 28 4-12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.4KW-1/100 37757352 529.99 SGD
Shipped after 2018-05-11
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 500/600 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/3 Three-phase 200/220 80 0.4 - 19 4-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.4KW-1/3 37757246 469.99 SGD
Shipped after 2018-05-11
Continuity 160 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 30/36 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/50 Three-phase 200/220 85 0.4 - 22 4-10   1PC 1 GM-SF-0.4KW-1/50 37757325 429.99 SGD
Shipped after 2018-05-08
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 60/72 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/25 Three-phase 200/220 80 0.4 - 19 4-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.4KW-1/25 37757291 369.99 SGD
Shipped after 2018-05-01
Continuity 190 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 18.8/22.5 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/80 Three-phase 200/220 104.5 0.4 - 28 4-12   1PC 1 GM-SF-0.4KW-1/80 37757343 529.99 SGD
Shipped after 2018-05-01
Continuity 160 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 12.5/15 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/120 Three-phase 200/220 85 0.1 - 22 4-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.1KW-1/120 37757063 399.99 SGD
Shipped after 2018-05-01
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 500/600 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/3 Three-phase 200/220 72.5 0.1 - 16 4-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.1KW-1/3 37756941 279.99 SGD
Shipped after 2018-05-01
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 50/60 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/30 Three-phase 200/220 72.5 0.1 - 16 4-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.1KW-1/30 37757002 219.99 SGD
Shipped after 2018-05-01
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 30/36 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/50 Three-phase 200/220 72.5 0.1 - 16 4-10   1PC 1 GM-SF-0.1KW-1/50 37757027 249.99 SGD
Shipped after 2018-05-01
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 150/180 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/10 Three-phase 200/220 72.5 0.2 - 16 4-10   1PC 1 GM-SF-0.2KW-1/10 37757115 239.99 SGD
Shipped after 2018-05-08
Continuity 160 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 15/18 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/100 Three-phase 200/220 85 0.2 - 22 4-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.2KW-1/100 37757203 339.99 SGD
Shipped after 2018-04-25
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 60/72 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/25 Three-phase 200/220 72.5 0.2 - 16 4-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.2KW-1/25 37757142 239.99 SGD
Shipped after 2018-05-01
Continuity 160 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 25/30 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/60 Three-phase 200/220 85 0.2 - 22 4-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.2KW-1/60 37757185 339.99 SGD
Shipped after 2018-05-01
Continuity 190 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 25/30 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/60 Three-phase 200/220 104.5 0.4 - 28 4-12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.4KW-1/60 37757334 529.99 SGD
Shipped after 2018-05-01
Continuity 160 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 7.5/9 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/200 Three-phase 200/220 85 0.1 - 22 4-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.1KW-1/200 37757081 429.99 SGD
Shipped after 2018-05-01
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 25/30 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/60 Three-phase 200/220 80 0.1 - 19 4-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.1KW-1/60 37757036 289.99 SGD
Shipped after 2018-05-01
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 18.8/22.5 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/80 Three-phase 200/220 80 0.1 - 19 4-10   1PC 1 GM-SF-0.1KW-1/80 37757045 289.99 SGD
Shipped after 2018-05-01
Continuity 190 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 12.5/15 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/120 Three-phase 200/220 104.5 0.2 - 28 4-12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.2KW-1/120 37757212 469.99 SGD
Shipped after 2018-05-11
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 75/90 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/20 Three-phase 200/220 72.5 0.2 - 16 4-10   1PC 1 GM-SF-0.2KW-1/20 37757133 239.99 SGD
Shipped after 2018-05-01
Continuity 160 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 37.5/45 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/40 Three-phase 200/220 85 0.4 - 22 4-10   1PC 1 GM-SF-0.4KW-1/40 37757316 429.99 SGD
Shipped after 2018-05-01
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 100/120 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/15 Three-phase 200/220 72.5 0.2 - 16 4-10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.2KW-1/15 37757124 239.99 SGD
Shipped after 2018-05-01
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 37.5/45 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/40 Three-phase 200/220 80 0.2 - 19 4-10   1PC 1 GM-SF-0.2KW-1/40 37757167 269.99 SGD
Shipped after 2018-05-08
Continuity 145 Indoor type (IP44 equivalent) 1000 or less above sea level (200V)50/60,(220V)60 4P 30/36 Flange mounting Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/50 Three-phase 200/220 80 0.2 - 19 4-10   1PC 1 GM-SF-0.2KW-1/50 37757176 269.99 SGD
Shipped after 2018-05-01
- - - 1000 or less above sea level - - 150/180 - Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/10 Three-phase 200/220 100.5 0.75 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.75KW-1/10 37757386 -
Discontinued
[x]
- - - 1000 or less above sea level - - 75/90 - Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/20 Three-phase 200/220 100.5 0.75 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.75KW-1/20 37757404 -
Discontinued
[x]
- - - 1000 or less above sea level - - 500/600 - Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/3 Three-phase 200/220 100.5 0.75 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.75KW-1/3 37757361 -
Discontinued
[x]
- - - 1000 or less above sea level - - 100/120 - Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/15 Three-phase 200/220 100.5 0.75 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.75KW-1/15 37757395 -
Discontinued
[x]
Continuity 160 Indoortype(IP44equivalent) Abovesealevellessthan1000 (200V)50/60, (220V)60 4P 18.8/22.5 Flange mounting Lessthan90%RH Without brake (Non-Consolidated)-15to+40 1/80 Three-phase200/220 85 0.2 8.9 22 41739 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.2KW-1/80 37757194 339.99 SGD
Shipped after 2018-04-26
- - - 1000 or less above sea level - - 50/60 - Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/30 Three-phase 200/220 100.5 0.75 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.75KW-1/30 37757422 -
Discontinued
[x]
- - - 1000 or less above sea level - - 37.5/45 - Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/40 Three-phase 200/220 104.5 0.75 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.75KW-1/40 37757431 -
Discontinued
[x]
- - - 1000 or less above sea level - - 60/72 - Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/25 Three-phase 200/220 100.5 0.75 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.75KW-1/25 37757413 -
Discontinued
[x]
- - - 1000 or less above sea level - - 300/360 - Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/5 Three-phase 200/220 100.5 0.75 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.75KW-1/5 37757377 -
Discontinued
[x]
- - - 1000 or less above sea level - - 30/36 - Less than 90% RH No brake -15 to +40 (Non-Consolidated) 1/50 Three-phase 200/220 104.5 0.75 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GM-SF-0.75KW-1/50 37757447 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Agitation of lapping solution
5
From Japan
On 2018-04-05 19:16:55
It is used for a lapping machine which flattens the surface of the glass plate. Since it is a liquid of the muddle that the abrasive is dissolved in water, it is necessary to constantly stir it, so it is used as a stirring motor. Quiet and comfortable with less power consumption.
This review is about item#37757002.
It is used for manufacturing flour mills.
5
From Japan
On 2017-08-30 19:52:24
Compact and easy to use! Contributing to miniaturization of machinery
This review is about item#37757054.

Related Products