Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Eiger Micro LEDHeadlight 1W

3.20 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness
Equivalent to 1W
Weight (g)
30 (including the battery)
Dimension (mm)
25x38x40
Material
ABS resin
Accessories
Lithium battery CR2032 x 2 (test battery)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SM-8 37720934 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
I want to use both hands, when light is necessary easily.
4
From Japan
On 2016-12-27 21:57:34
Smaller, lighter, and brighter are better, but from the price it is about this. It is even better if you can use mounting clip together.
This review is about item#37720934.
Outdoor work etc.
5
From Japan
On 2015-07-19 13:24:05
Light, small, bright, cheap, necessary enough, is a good product.
This review is about item#37720934.
Car maintenance etc.
4
From Japan
On 2014-12-05 10:11:59
Small, light, simple. bright. It is easy to use as it can be attached directly to the head as a headlight. However, it turns ON when the switch tightens the lens, it will be turned off if you turn it off even if you turn it off, so you need to loosen it considerably to keep it off completely.
This review is about item#37720934.
fishing
1
From Japan
On 2013-08-05 16:37:38
Cheap, light and small · I purchased it because it is small, but the switch is completely bad. Turn the lens part to turn it ON, OFF, loosen the lens, the lens wobbles, further loosens the lens, the battery drops. When I used it for the first time, I was too loose or disagreeable in the bag.
This review is about item#37720934.
Site work
2
From Japan
On 2011-12-26 18:33:58
Although it was attracted to being light and small but purchased, the switch turns by turning the lens part and type it naturally loosens to loose it, the lens is loose, if you loosen it the lens will be taken off and the battery will drop. There is no moderation at all, when the lens is gone, it is not strange that this is not a switch. There is no explanation for the switch of other same type of goods, but since it is an important part to operate, I think that it is not amusing even if there is an explanation.
This review is about item#37720934.

Related Products