Buy more than* S$200* and get FREE SHIPPING

Moving Visor Light

2.75 (12)
Number of Using LED (Piece)
5 High-brightness LEDs
Brightness
28900mcd
Illumination Angle
Spot type
LED Lifespan (hrs)
40000
Lighting Time
5 hours or more
Illumination (Lx)
70 (irradiation distance 1m)
Dimensions (Width W x Depth D x Height H) (mm)
75 x 67 x 24 (excluding clip)
Power (W)
0.5
Power
Botton cell battery 2 pieces (2 spare batteries included)
Weight (g)
34 (Batteries included 40)
TRUSCO Part Number
368-6914
Specification
Indoor type, for industrial, head part if movable
Accessories
Button battery 4 pieces
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VL-M5P 37721022 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 5
2 star 0
1 star 4
Review Rating: 2.75
12 Customer Reviews
The reviews are automatic translation.
For fishing
1
From Japan
On 2018-01-16 19:08:05
It is dark and unusable. Somehow it can be used inside the car. The indoor LED is brighter.
This review is about item#37721022.
Used as a cap light
3
From Japan
On 2016-09-29 22:48:55
I purchased it pursuing brightness but did not respond to expectations. Fit it on your fringe. The product is somewhat large and there is uncomfortable feeling. If there is a product that matches the color of the cap, this point will also be resolved
This review is about item#37721022.
For night work
1
From Japan
On 2016-01-27 18:13:19
Since I am working with a hat covering it, it is lighter than the headlight and it is comfortable at first, but the contact of the battery becomes bad quickly. I think that tension is applied to the lid and it can not be suppressed.
This review is about item#37721022.
Nighttime work in emergency
1
From Japan
On 2015-12-20 21:54:20
The lid of the battery comes off immediately. Just tilting and slightly vibrating will disengage. I had a hard time finding lids and batteries in dark places. I use it fixed with tape, but I will not buy anymore.
This review is about item#37721022.
Normal work
3
From Japan
On 2015-05-19 19:44:02
Lack of brightness.
This review is about item#37721022.
Handwork at where shadows can be done
3
From Japan
On 2015-05-07 21:04:27
It was a little bigger than I expected. In addition, although the illuminance was written as 70 Lx in the monotaroside information, the actual value was different in 60 Lx.
This review is about item#37721022.
Under-checking
4
From Japan
On 2013-08-13 09:41:14
The feeling of use is good, I think that the position of the switch that can change the angle is better near the light more.
This review is about item#37721022.
Work in the dark
1
From Japan
On 2013-06-08 21:26:14
I purchased it with the reputation that the light part is movable, it is bright. There was a nice site work to try out after purchase, so it was very dark than the type of light that comes out from a certain manufacturer who is sending helmets etc ... Also, it is dark. However, the price is nearly doubled here. Although it was two days of construction, we used the battery for the first time from the morning of the first day (purchased separately for each battery) and used for about 5 to 6 hours. Second day It got dark from the time I used it for 2 hours. I was hoping for complaints that I could see the newspaper 3 meters ahead of the package, but it is 1 meter further. I can not see the characters very much. (By the way, it was a product that wanted to doubt whether it was disappointing or inferior good or not).
This review is about item#37721022.
When checking the product in a dark place or inspecting a narrow detail
5
From Japan
On 2013-04-15 19:24:10
It can easily be worn on a helmet, it is lighter and handier than the headlamp I used
This review is about item#37721022.
Working in a dark place
3
From Japan
On 2013-03-24 18:29:52
It was about the same brightness as the light of the cap attachment type of about 400 yen used until now. The one that I used to date has fixed parts of the light and this is a movable type, so ease of use has been upgraded.
This review is about item#37721022.

Related Products