Buy more than* S$200* and get FREE SHIPPING

Motion Sensor LED Bulb 6W

2.80 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness
20W equivalent bulb-shaped
Standby Power Consumption (W) (50 / 60 Hz)
0.6
Sensing System
Passive infrared
Service Space
Indoor application
Lighting Retention Time
5 minutes
Lighting Time
(It always lit during sensing) 5 minutes
Rated Input Current (A)
0.05
Rating Life (Hours)
40000
Rated Power Consumption (W)
6
Connector
E26
Power
100V (50/60 shared)
Weight (g)
150
Dimension (mm)
About phi60x123
...see all>
Product Options
ADD TO CART
Light Color Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Color Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lunch white equivalent 300 1PC 1 LDA6N-H-S 37720952 -
Discontinued
[x]
Bulb color equivalent 250 1PC 1 LDA6L-H-S 37720961 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
For toilet and other lighting
2
From Japan
On 2014-08-15 21:48:17
I am using it to prevent toilet etc. attachment, but the time from the first lighting to the extinction after the switch ON is short. It is dissatisfied with this point because the time becomes much longer after the second time and it is not even.
This review is about item#37720952.
Lighting in the toilet
4
From Japan
On 2013-09-16 13:11:58
The lighting time was 3 minutes, a little long, direct sales of Iris Oyama were cheaper.
This review is about item#37720952.
Lighting in front of the entrance
1
From Japan
On 2013-08-20 07:42:41
The lighting time is too long for 5 minutes, 1 to 2 minutes is appropriate. I feel that the sensitivity is too good or it is due to this heat, it is lit up almost all night. After all it turns on and off with a switch. It was only that the incandescent lamp was turned into an LED.
This review is about item#37720961.
For toilet lighting
2
From Japan
On 2012-02-27 15:47:10
I tried to buy it as a measure to forget to turn off the toilet with a human sensor. The sensor works sensitively, but after exiting the toilet I think that it takes too much time to disappear. If it does not disappear in about 1 to 2 minutes, it becomes matter of concern and turns off the original switch after all, so the feeling of saving electricity will fade away.
This review is about item#37720952.
toilet
5
From Japan
On 2011-10-14 09:34:35
It is a very good product. The sensor works well and the price is satisfactory and satisfactory.
This review is about item#37720961.

Related Products