Buy more than* S$200* and get FREE SHIPPING

Portable LED Light,Dry cell-type

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
USB Cable Length (cm)
About 30
Input Terminal
(USB)DC5V300mA
Lighting System
OFF/ON
Battery life (hours)
About 5 (when using alkaline batteries)
Light Source
(LEDx15 one day Asha made white) 1W
Dimensions (Width W x Depth D x Height H) (mm)
150x43x19
Power
X4 AAA alkaline batteries (sold separately) (rechargeable batteries can also be used)
Weight (g)
89
Material
ABS resin
Accessories
USB cable (about 30cm)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LSM-55 37720977 50.18 SGD
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a hand light of a presentation
4
From Japan
On 2012-01-30 13:49:44
It is considerably brighter than the usual portable type LED stand, and it is also a recommended point to be able to finely adjust the angle of the light source part. It is convenient not to switch on and off with a switch, but to turn off when you fold the main body. However, depending on the angle of the main body, it falls down or is attached with a magnet, but I think that it is an improvement point that the magnet can not support the main body. Placed on the side of the steel locker (magnet compatible) ... I could not support the weight of the main body and slid down and slipped off.
This review is about item#37720977.

Related Products