Buy more than* S$200* and get FREE SHIPPING

Battery-powered LED sensor light

4.20 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Effective Distance (m)
(Sensor) from about 5
Installation Location
(The place that is not flooded) indoor / outdoor
Detecting Method
Infrared passive sensor
Battery Life
(If a single 2 form when using alkaline batteries, lit 10 times a day) about 15 months
Lighting System
Automatic lighting, automatic off
Batteries
2 x4 AA alkaline batteries (sold separately)
Light Source
1.0W (bulb color 1WLED)
Sensor
(Light and dark) photo sensor
Dimensions (Width W x Depth D x Height H) (mm)
91x91x158
Angle (Degree)
About 50 (sensor enabled) horizontal direction, vertical direction about 20
Weight (g)
220
Color
White
Material
ABS resin, acrylic resin
Specification
Battery-powered
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BSL-10L 37720986 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Installed on the 2nd floor office staircase
5
From Japan
On 2016-06-29 19:04:58
Early in the morning, I was in trouble getting on and off the stairs during the nighttime dark times, but if I put 2 of these lights, the trouble was settled. I wish I could purchase it sooner.
This review is about item#37720986.
For night lighting at the workplace
1
From Japan
On 2015-05-12 13:27:19
At the beginning I bought it lit, but the battery weakened, so it does not turn on when I replaced the battery. It seems like a lifetime for about a year. It is cheap thing, so it seems better to buy it by division.
This review is about item#37720986.
interior
5
From Japan
On 2015-03-29 20:25:51
We installed two in the entrance and the staircase part. The exterior is also fashionable in compatoku. The way light is emitted is also brighter than the reaction that well thought responses and brightness. I will light up when I go to the toilet etc at midnight, but I can see the corridor well. It is very useful. I want a third one.
This review is about item#37720986.
It gets brighter when entering the entrance
5
From Japan
On 2013-09-25 12:49:00
Bright with 4 AAA batteries
This review is about item#37720986.
Establishment in entrance, corridor etc
5
From Japan
On 2013-08-06 07:50:00
The sensitivity of the sensor is also good, it glows faintly, and the amount of light is moderate. The size is reasonable, it is reputable also from visitors. Other people who purchased are also very popular.
This review is about item#37720986.

Related Products