Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water Proof LED Light

4.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (Lm)
130
Power
X4 AA batteries (not included)
Weight (g)
110
Dimension (mm)
162x42
Specification
Water pressure withstand depth: 20m
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-2 37720943 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Inspection inside the collection well infrastructure
4
From Japan
On 2016-12-15 18:16:36
It is a stronger light than I thought, light is sufficient, light reaches far enough. Is not it sufficient waterproof structure? I think that it is a good product at a low price. Speaking wishes, I can only do the spot-like illumination, but I think whether it is better to diffusely illuminate.
This review is about item#37720943.
Bullying Chinese light spreading
3
From Japan
On 2016-10-23 11:04:49
I tried to purchase anything else and other, but it is o-ring gutta gutta. Each part finish is also a toy. It is on various sales sites with various manufacturer brand names. I think that it was two used batteries 18650. I am not using the high capacity battery in this light (I am scared to normal) because I do not feel like it. If trust is important, I think that it is better not to sell monotaro. For your reference.
Aquarium related
5
From Japan
On 2013-09-15 00:55:18
Light transmittance was good and workability was improved.
This review is about item#37720943.

Related Products