Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rating Number of Poles Terminal Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rating Number of Poles Terminal Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC125V 6A/250V 3A Single pole double throw Solder terminal *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 8D1051-Z 37722404 51.99 SGD
Shipped after 2018-05-07
AC125V 6A/250V 3A 2-pole, double-throw PC terminal *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 8D2012-Z 37722413 50.99 SGD
Shipped after 2018-05-07
AC125V 6A/250V 3A Single pole double throw Solder terminal *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 8D1011-Z 37722386 42.99 SGD
Shipped after 2018-05-07
AC125V 6A/250V 3A Single pole double throw PC terminal *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 8D1012-Z 37722395 45.99 SGD
Shipped after 2018-05-07
AC125V 6A/250V 3A 2-pole, double-throw Solder terminal *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 8D2051-Z 37722422 58.99 SGD
Shipped after 2018-05-07
AC125V/6A/250V/3A Single-pole double-throw Solder terminal   1PC 1 8D1011-Z 40184155 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used to turn ON the stand microphone and display lamp
5
From Japan
On 2017-03-06 21:38:32
It is 2 circuit type and one side bounce is ON, one side always ON, and operability is good.
This review is about item#37722422.
Transmit / receive switching of microphone stand
5
From Japan
On 2017-01-24 21:58:16
Long toggle SW lever is long so it is easy to operate. Since the terminal of the SW body is space-saving, the installation location may be narrow.
This review is about item#37722404.
It is used for electronic equipment.
5
From Japan
On 2015-02-28 22:46:29
Because the long toggle switch has a long lever, you can turn it on and off just by lightly operating it, so it's easy to use. Also, because the lever is long, the appearance impression is also wonderful.
This review is about item#37722404.

Related Products