Buy more than* S$200* and get FREE SHIPPING

Push button switch 8P series

Caution
*The color cap of the button is not included. It is sold separately.
Content of Hazardous Material
1.2mL
Dimension A (mm phi)
10
Dimensions B (mm)
8
Rating
AC125V/6A/250V/3A
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 8P2021-Z 37722641 58.99 SGD
Shipped after 2018-06-05
  1pack(5pc) 1 8P1021-Z 37722632 38.99 SGD
Shipped after 2018-05-28
*[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 8P1011-Z 37722623 42.99 SGD
Shipped after 2018-09-05
ADD TO CART