Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rocker Switch SLE6 Series

5.00 (3)
Storage Temperature Range (degree c)
-40-+85
Operating Temperature Range (deg C)
-25-+85
...see all>
Product Options
ADD TO CART
Display Terminal Shape Number of Poles Color Specification Contact Resistance (mohm) Content of Hazardous Material Lifespan Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Display Terminal Shape Number of Poles Color Specification Contact Resistance (mohm) Content of Hazardous Material Lifespan Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Over O Tab terminal Single-pole, single-throw (Frame / rocker) black, (Display) White Operating force: 2.45 - 12.7N (Initial) 20 or less (DC2 over 4V 1A) - (Electrical) 10000 times   1Pack(10PC) 1 SLE6A2-9 37722797 5.99 SGD
Shipped after 2018-06-25
| O Tab terminal Single pole double throw (Frame / rocker) black, (Display) White Operating force: 2.45 - 12.7N (Initial) 20 or less (DC2 over 4V 1A) - (Electrical) 10000 times   1Pack(10PC) 1 SLE6D2-6 37722833 9.99 SGD
Shipped after 2018-06-25
/ Solder terminal Single-pole, single-throw (Frame / rocker) black, (Display) White Operating force: 2.45 - 12.7N (Initial) 20 or less (DC2 over 4V 1A) - (Electrical) 10000 times   1Pack(10PC) 1 SLE6A-5 37722745 8.99 SGD
Shipped after 2018-06-25
/ Tab terminal Single-pole, single-throw (Frame / rocker) black, (Display) White Operating force: 2.45 - 12.7N (Initial) 20 or less (DC2 over 4V 1A) - (Electrical) 10000 times   1Pack(10PC) 1 SLE6A2-5 37722781 -
Discontinued
[x]
ON OFF - - - - - 2.5mL -   1pack(10pc) 1 SLE6A-7 37722754 -
Discontinued
[x]
- - - - - - 2.5mL - *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 SLE6A 37722736 -
Discontinued
[x]
- - - - - - 2.5mL - *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 SLE6A2 37722772 -
Discontinued
[x]
- - - - - - 2.5mL - *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 SLE6A4-6 37722806 12.99 SGD
Shipped after 2018-07-03
- - - - - - 2.4mL - *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 SLE6D4 37722842 13.99 SGD
Shipped after 2018-07-03
- - - - - - 2.5mL -   1pack(10pc) 1 SLE6A-9 37722763 8.99 SGD
Shipped after 2018-06-25
- - - - - - - -   1pack(10pc) 1 SLE6D 37722815 9.99 SGD
Shipped after 2018-06-25
- - - - - - - -   1pack(10pc) 1 SLE6D2 37722824 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Chienso - did not get the engine on.
5
From Japan
On 2018-03-30 19:02:12
Even if I bought it or asked a specialty shop, because the mold was old, I was refused, if I could not place an order, but I gave up, but as soon as I got the engine, I got it. It was really saved.
This review is about item#37722772.
Switch for inspection jig
5
From Japan
On 2017-08-31 15:11:08
I could use it without any problem. We are also very satisfied with the delivery date.
This review is about item#37722833.
Cospara is good
5
From Japan
On 2017-04-17 11:00:36
I bought it because the price per piece is cheap and it can be used later for bulk sale.
This review is about item#37722824.

Related Products