Buy more than* S$200* and get FREE SHIPPING

Rocker Switch SL10K Series

5.00 (1)
Specification
Operating force: 3.92 - 12.7N
...see all
Product Options
ADD TO CART
Display Terminal Shape Operating Temperature Range (deg C) Number of Poles Storage Temperature Range (degree c) Color Contact Resistance (mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Display Terminal Shape Operating Temperature Range (deg C) Number of Poles Storage Temperature Range (degree c) Color Contact Resistance (mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
? Tab terminal -25 to +85 2 Gokutanto -40 to +85 (Frame locker) Black (Initial) 20 or less (DC2 to 4V 1A) 1PC 1 SL10K2-5-Z 40184304 4.66 SGD
In stock
- - - - - - - 1Pack(10PC) 1 SL10K2-7-Z 37722885 34.89 SGD
In stock
Tab terminal -25 to +85 2 Gokutanto -40 to +85 (Frame locker) Black (Initial) 20 or less (DC2 to 4V 1A) 1Pack(10PC) 1 SL10K2-5-Z 37722867 35.16 SGD
Shipped after 2017-06-06
-○ Tab terminal -25 to +85 2 Gokutanto -40 to +85 (Frame locker) Black (Initial) 20 or less (DC2 to 4V 1A) 1Pack(10PC) 1 SL10K2-9-Z 37722894 35.16 SGD
Shipped after 2017-06-06
None Tab terminal -25 to +85 2 Gokutanto -40 to +85 (Frame locker) Black (Initial) 20 or less (DC2 to 4V 1A) 1Pack(10PC) 1 SL10K2-Z 37722851 28.32 SGD
In stock
| ○ Tab terminal -25 to +85 2 Gokutanto -40 to +85 (Frame locker) Black (Initial) 20 or less (DC2 to 4V 1A) 1Pack(10PC) 1 SL10K2-6-Z 37722876 35.16 SGD
Shipped after 2017-06-06
None Tab terminal -25 to +85 2 Gokutanto -40 to +85 (Frame locker) Black (Initial) 20 or less (DC2 to 4V 1A) 1PC 1 SL10K2-Z 40184295 3.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for the switch of the wooden light product
5
From Japan
On 2016-08-30 18:36:11
Was previously used the mail order of switch of Akiba, I have come out is a problem. This product continues to buy with confidence without such trouble. Also likes without destroying the whole of the image have no mark to switch part.
This review is about item#37722851.

Related Products