Buy more than* S$200* and get FREE SHIPPING

Toggle Switch ET

4.00 (1)
Caution
(ON) and (OFF) are momentary. Terminal number is on box.
Insulation Resistance (Mohm)
More than 100 (DC500V)
Surface Processing
(Lock nut x 1 piece) nickel-plated, zinc plated trivalent chromate treatment (one lock washer locking ring lock nut x)
Withstand Voltage
1 minute AC1500V
Terminal Shape
Solder terminal
Accessories
X2 pieces lock nut, x1 or lock washers, x1 pcs locking ring
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Contact Resistance (mohm) Lifespan Rating Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Contact Resistance (mohm) Lifespan Rating Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (Initial) 30 or less (DC2V 100mA) (Electrical) 10000 times AC125V 3A Single-pole, single-throw *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ET103A12-Z 40184322 6.99 SGD
Shipped after 2018-06-08
24.6+/-1 (Initial) 20 or less (DC2V 100mA) (Electrical) 30000 times AC125V 15A AC250V 10A Single-pole, single-throw   1PC 1 ET115A12-Z 40184331 6.99 SGD
In stock
27.6+/-1 (Initial) 20 or less (DC2V 100mA) (Electrical) 30000 times AC125V 10A AC250V 7A 2-pole, double-throw *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ET210N12-Z 40184356 11.99 SGD
Shipped after 2018-06-08
- (Initial) 20 or less (DC2V 100mA) (Electrical) 10000 times AC125V 6A AC250V 2A 2-pole, double-throw   1PC 1 ET206N12-Z 40184347 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Remote control of crab leg crane
4
From Japan
On 2014-07-01 20:29:15
As for the remote control for the site, the SW mechanical part is weak, I want a strong substitution part.

Related Products