Buy more than* S$200* and get FREE SHIPPING

Cross Flow Fan

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Bearing Type
Ball bearing
RoHS Directive
Fit
Overheat Protection Device
Built-in thermal protector
Material
(Motor case) aluminum die-gust, (casing) steel plate, (runner) aluminum
Specification
Condenser built in
...see all>
Product Options
ADD TO CART
Voltage (V) Length (mm) Maximum Static Pressure (Pa) (50/60Hz) Noise Level (dB(A))(50/60Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Voltage (V) Length (mm) Maximum Static Pressure (Pa) (50/60Hz) Noise Level (dB(A))(50/60Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Single-phase 100 (Runner) 300 74/103 58/60   1PC 1 MF930-BC 37731504 169.99 SGD
In stock
Single-phase 100/110/115 (Runner) 150 (100V)88/127, (110V)-/132, (115V)-/132 (100V)60/63, (110V)-/64, (115V)-/64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MF915B-BC 37731452 149.99 SGD
Shipped after 2018-03-09
Single-phase 100/110/115 (Runner) 150 (100V)88/127, (110V)-/132, (115V)-/132 (100V)60/63, (110V)-/64, (115V)-/64   1PC 1 MF915-BC 37731461 149.99 SGD
In stock
Single-phase 200/220/230 (Runner) 150 (200V)88/127, (220V)-/132, (230V)92/132 (200V)60/63, (220V)-/64, (230V)61/64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MF915-DC 37731486 199.99 SGD
Shipped after 2018-03-09
Single-phase 100/110/115 (Runner) 300 (100V), (110V), (115V) (100V), (110V), (115V)   1PC 1 MF930B-BC 37731495 169.99 SGD
In stock
Single-phase 200/220/230 (Runner) 300 (200V)74/103, (220V)-/106, (230V)78/106 (200V)58/60, (220V)-/62, (230V)60/63 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MF930B-DC 37731513 169.99 SGD
Shipped after 2018-03-09
Single-phase 200/220/230 (Runner) 150 (200V)88/127, (220V)-/132, (230V)92/132 (200V)60/63, (220V)-/64, (230V)61/64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MF915B-DC 37731477 169.99 SGD
Shipped after 2018-03-09
Single-phase 200/220/230 (Runner) 300 (200V)74/103, (220V)-/106, (230V)78/106 (200V)58/60, (220V)-/62, (230V)60/63 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MF930-DC 37731522 169.99 SGD
Shipped after 2018-03-09
ADD TO CART

Related Products