Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Bearing Type Operating Ambient Temperature (deg C) Maximum Static Pressure (Pa) (50/60Hz) Material (frame) Frame Thickness (mm) Maximum Air Volume (m<SUP>3</SUP>/min) Protection Voltage (V) Cycle(Hz) Working Voltage Range Weight (kg) 50/60 Hz Current (A) Accessories 50/60 Hz Input (W) Mounting Angle Dimensions (mm) Noise Level (dB(A)) Rotation Speed (50 / 60 Hz) (min-1r.p.m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bearing Type Operating Ambient Temperature (deg C) Maximum Static Pressure (Pa) (50/60Hz) Material (frame) Frame Thickness (mm) Maximum Air Volume (m<SUP>3</SUP>/min) Protection Voltage (V) Cycle(Hz) Working Voltage Range Weight (kg) 50/60 Hz Current (A) Accessories 50/60 Hz Input (W) Mounting Angle Dimensions (mm) Noise Level (dB(A)) Rotation Speed (50 / 60 Hz) (min-1r.p.m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ball bearing -10-+60 77/82 Aluminum die-casting 28 (50Hz)2.8/(60hz)3.1 (Burnout) impedance protected Single-phase 100 50/60 + / -10% (Each voltage both) 0.5 0.2 Plug cord 11/12 140 (50Hz)43/(60Hz)48 2550/2900 1PC 1 MS14-BC 37731574 71.36 SGD
In stock
- - - - - - - - - - - - - - - - - 1pc 1 MS14-DC 01049685 77.21 SGD
In stock
ADD TO CART

Related Products