Buy more than* S$200* and get FREE SHIPPING

AC Blowers MB

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Ambient Humidity Dimension (mm) Thickness (mm) Specification Operating Ambient Temperature (deg C) Paint Color Overheat Protection Device Working Voltage Range Compatible Standard Voltage (V) Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ambient Humidity Dimension (mm) Thickness (mm) Specification Operating Ambient Temperature (deg C) Paint Color Overheat Protection Device Working Voltage Range Compatible Standard Voltage (V) Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Less than 85% (non-condensing) Runner diameter 60 - - -10 to +60 Charcoal Gray Impedance protection + 10% (each voltage both) UL507CSA C22.2 No.113 Single-phase 100,110,115 (Runner) 60   1PC 1 MB630-B 10704312 61.99 SGD
Shipped after 2018-01-22
- - (Runner) 55 - - - - - - Three-phase 200/220/230 (Runner) 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB1255-T 37723533 239.99 SGD
Shipped after 2018-02-02
- - (Runner) 55 - - - - - - Single-phase 200/220/230 (Runner) 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB1255-D 37723524 229.99 SGD
Shipped after 2018-01-29
- - - Variable speed - - - - - Single-phase 100, 100/110/115 (Runner) 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB10V-B 37723515 199.99 SGD
Shipped after 2018-02-02
- - (Runner) 65 - - - - - - Single-phase 100, 100/110/115 (Runner) 160 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB1665-B 37723542 429.99 SGD
Shipped after 2018-02-02
- - (Runner) 65 - - - - - - Single-phase 200/220/230 (Runner) 160 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB1665-D 37723551 449.99 SGD
Shipped after 2018-02-02
- - (Runner) 65 - - - - - - Three-phase 200/220/230 (Runner) 160 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB1665-T 37723567 449.99 SGD
Shipped after 2018-02-02
- - (Runner) 20 - - - - - - Single-phase 200/220/230 (Runner) 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB520-D 37723576 63.99 SGD
Shipped after 2018-02-02
- - (Runner) 40 - - - - - - Single-phase 200/220/230 (Runner) 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB840-D 37723612 109.99 SGD
Shipped after 2018-02-02
- - (Runner) 40 - - - - - - Three-phase 200/220/230 (Runner) 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB840-T 37723621 99.99 SGD
Shipped after 2018-02-02
- - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MB8Z-BUL 37723637 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for circulation fan inside the warmer
4
From Japan
On 2017-08-11 22:00:05
It is a heat insulation cabinet of about 3 m², and it is used with a stirring fan. We use it with impedance protection to prevent burnout of the main body.
This review is about item#10704312.

Related Products