Buy more than* S$200* and get FREE SHIPPING

DC Propeller Fan

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Frame Thickness (mm)
25
Speed Type
Standard Speed
...see all>
Product Options
ADD TO CART
Maximum Static Pressure (Pa) Maximum Air Volume (m<SUP>3</SUP>/min) Noise Level (dB) Current (A) Additional Feature Rated Voltage DC V Mounting Angle Dimensions (mm) Connection Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Static Pressure (Pa) Maximum Air Volume (m<SUP>3</SUP>/min) Noise Level (dB) Current (A) Additional Feature Rated Voltage DC V Mounting Angle Dimensions (mm) Connection Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 24 119 With connector type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD1225-24H 37729657 49.99 SGD
Shipped after 2018-01-30
- - - - Stop sensor non-contact type - 92 With connector type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD925A-12LH 37729894 41.99 SGD
Shipped after 2018-01-30
- - - - Pulse sensor type - 92 Lead wire type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD925A-12S 37729903 34.99 SGD
Shipped after 2018-01-30
- - - - Pulse sensor type - 92 With connector type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD925A-12SH 37729912 42.99 SGD
Shipped after 2018-01-30
- - - - Stop sensor non-contact type - 62 Lead wire type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD625B-12L 37729675 40.99 SGD
Shipped after 2018-01-30
- - - - Stop sensor non-contact type - 62 With connector type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD625B-12LH 37729684 48.99 SGD
Shipped after 2018-01-30
- - - - Pulse sensor type - 62 Lead wire type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD625B-12S 37729693 32.99 SGD
Shipped after 2018-01-30
- - - - Pulse sensor type - 62 With connector type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD625B-12SH 37729702 39.99 SGD
Shipped after 2018-01-30
- - - - - 24 62 With connector type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD625B-24H 37729711 38.99 SGD
Shipped after 2018-01-30
- - - - Stop sensor non-contact type 24 62 With connector type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD625B-24LH 37729736 38.99 SGD
Shipped after 2018-01-30
- - - - Stop sensor non-contact type - 80 With connector type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD825B-12LH 37729781 38.99 SGD
Shipped after 2018-01-30
- - - - Pulse sensor type - 80 Lead wire type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD825B-12S 37729797 32.99 SGD
Shipped after 2018-01-30
- - - - Pulse sensor type - 80 With connector type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD825B-12SH 37729806 49.99 SGD
Shipped after 2018-01-30
- - - - Pulse sensor type 24 92 Lead wire type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD925A-24S 37729955 42.99 SGD
Shipped after 2018-01-30
- - - - Pulse sensor type 24 80 With connector type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD825B-24SH 37729867 39.99 SGD
Shipped after 2018-01-30
- - - - - - 92 With connector type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD925A-12H 37729876 41.99 SGD
Shipped after 2018-01-30
- - - - Stop sensor non-contact type - 92 Lead wire type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD925A-12L 37729885 34.99 SGD
Shipped after 2018-01-30
- - - - - - 62 With connector type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD625B-12H 37729666 38.99 SGD
Shipped after 2018-01-30
- - - - - - 80 With connector type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD825B-12H 37729763 38.99 SGD
Shipped after 2018-01-30
- - - - - 24 80 Lead wire type   1PC 1 MD825B-24 37729815 32.99 SGD
In stock
- - - - Pulse sensor type 24 80 Lead wire type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD825B-24S 37729851 32.99 SGD
Shipped after 2018-01-30
- - - - Pulse sensor type 24 92 With connector type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD925A-24SH 37729964 42.99 SGD
Shipped after 2018-01-30
- - - - - - 119 With connector type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD1225-12H 37729641 49.99 SGD
Shipped after 2018-01-30
- - - - Stop sensor non-contact type 24 62 Lead wire type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD625B-24L 37729727 32.99 SGD
Shipped after 2018-01-30
- - - - Pulse sensor type 24 62 Lead wire type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD625B-24S 37729745 32.99 SGD
Shipped after 2018-01-30
- - - - Pulse sensor type 24 62 With connector type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD625B-24SH 37729754 39.99 SGD
Shipped after 2018-01-30
- - - - Stop sensor non-contact type - 80 Lead wire type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD825B-12L 37729772 40.99 SGD
Shipped after 2018-01-30
- - - - - 24 80 With connector type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD825B-24H 37729824 38.99 SGD
Shipped after 2018-01-30
- - - - - 24 92 With connector type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD925A-24H 37729921 41.99 SGD
Shipped after 2018-01-30
- - - - Stop sensor non-contact type 24 92 Lead wire type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD925A-24L 37729937 42.99 SGD
Shipped after 2018-01-30
- - - - Stop sensor non-contact type 24 80 Lead wire type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD825B-24L 37729833 32.99 SGD
Shipped after 2018-01-30
- - - - Stop sensor non-contact type 24 80 With connector type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD825B-24LH 37729842 38.99 SGD
Shipped after 2018-01-30
- - - - Stop sensor non-contact type 24 92 With connector type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MD925A-24LH 37729946 41.99 SGD
Shipped after 2018-01-30
49 0.5 30 0.16 Pulse sensor type 12 62 Lead wire type   1PC 1 MD625B-12 41448583 32.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products