Buy more than* S$200* and get FREE SHIPPING

ATB/MTB/ROAD Shift Inner Cable, P. T. F. E. Coat

3.75 (4)
Material
steel, Steel
...see all
Product Options
ADD TO CART
Processing Color Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Processing Color Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
zinc plating, Galvanized blue, Blue phi1.2x2000, phi1.2x2000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY-GSPT20UNPlus2C 41440235 9.90 SGD
Shipped after 2017-07-26
zinc plating, Galvanized green, Green phi1.2x2000, phi1.2x2000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY-GSPT20UNPlus2C 37721424 10.72 SGD
Shipped after 2017-07-26
zinc plating, Galvanized pink, Pink phi1.2x2000, phi1.2x2000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY-GSPT20UNPlus2C 41440226 9.90 SGD
Shipped after 2017-07-26
zinc plating, Galvanized orange, Orange phi1.2x2000, phi1.2x2000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY-GSPT20UNPlus2C 41440217 10.72 SGD
Shipped after 2017-07-26
zinc plating, Galvanized Red, Red phi1.2x2000, phi1.2x2000   1PC 1 LY-GSPT20UNPlus2C 37721415 7.90 SGD
In stock
zinc plating, Galvanized Yellow, Yellow phi1.2x2000, phi1.2x2000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY-GSPT20UNPlus2C 37721433 8.14 SGD
In stock
zinc plating, Zinc plating white, White phi1.2x2000, 1.2x2000   1PC 1 LY-GSPT20UNPlus2C 37721442 7.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
maintenance
3
From Japan
On 2016-06-02 20:31:24
This shift wire, which is a double size with different sizes, one side is a common Shimano standard size, the other side is Kampa standard? It is a type of shift wire that supports two types with one wire and cuts unnecessary one and uses it, but the MTB shifter of SRAM is bent at the point of the through hole of the shifter considerably sharply Then, the wire that has been cut even once does not pass through that hole. (It can not pass even if it is cleanly cut with a wire cutter.) So, if you use the MTB shifter of SRAM, we recommend SCS shift wire that you can buy at Monotaro.
For shifting SIMANO Inter 7
5
From Japan
On 2015-02-08 22:23:53
When it is winter, the phenomenon that the moisture which entered between the outer and the inner was frozen and can not be shifted occurred. I changed my mind at the moment. At that time Teflon chose this because by any chance, I thought that it would move even if it freezed. The shift has become very light.
This review is about item#37721415.
For MTB
5
From Japan
On 2014-04-07 17:03:47
Buy red color together with outer cable this time. It became a good accent. With a new nipper, even 100 nippers were able to cut cleanly with a spirit. I would like to see durability from now.
This review is about item#37721415.
I used it as a shift inner cable of road bike.
2
From Japan
On 2011-11-05 21:43:40
I think that it has the necessary performance for the price, but it is somewhat unsatisfactory to mention only the impression used. Compared with other products, the product received an easy fraying impression. I tried loading on twisting etc. with cable which remained after assembly, but it was somewhat uneasy to use for a long time. I would like to encourage people who can maintain properly (those who can make the necessary budget). Ironico item with color, but I think that it is also a somewhat professional oriented item.
This review is about item#37721442.

Related Products