Buy more than* S$200* and get FREE SHIPPING

Peddle Strap

4.20 (5)
Dimension (Length L x Width W) (mm)
220x52 (hook and loop fastener part min) / 290x20x2 this (pedal fixed part min), (hook and loop fastener pieces) 220 x 52 / 290 x 20 x 2 book (pedal fixed part)
Compatible
(Pedal) M over 21, R025B, B137, M194, M195R, C260, C241
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Duck, Duck 1Set(1Pair) 1 W8 37721643 27.27 SGD
Shipped after 2017-11-27
black, Black 1Set(1Pair) 1 W8 37721652 27.27 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
I attached it to the BMX pedal.
5
From Japan
On 2017-08-15 20:30:58
Camouflage color is modest and cool rather than on screen.
This review is about item#37721643.
hobby
4
From Japan
On 2015-07-01 17:16:59
As the dimensions of the belt were marked on the product page, we were able to install in advance, drilling and so on. I thought of making my own work, but considering the trouble and quality, COSPA may be exactly right. I am thankful that it is a bit cheaper.
This review is about item#37721652.
A bicycle
5
From Japan
On 2014-10-11 14:06:57
It was a solid making more than I thought. I thought about making it myself, but the fabric was also thick, the structure was not simple, it was solid, so the same thing could not have been made. Used to go out on commuters and holidays. I used to clip before, but it broke and broke. It is handy because it is a Velcro type that can be made perfect against the thickness of the shoes each time. I think that you can use pull legs as well. To make it easier to take off, the toe side is tight, the shell side is loose, it is adjusting.
This review is about item#37721652.
Used for Mommaari
3
From Japan
On 2013-04-06 23:28:20
Because I purchased a road bike and attached a binding pedal, I attached an extra pedal to a clip and attached this strap. It is difficult to put your shoes because the foot pedal at the beginning of the row is turned over. It is easy to accelerate though it is a mummery call. I hate the traces of wet weather.
This review is about item#37721652.
It is easier to detach from to clip
4
From Japan
On 2012-07-29 18:07:38
To clip may rub against the ground when not in use, but it takes a certain amount of time to install and remove tools. On that point, this strap can be done with both in 1 minute, so you can install it before you go out and use it to remove it after you go back. Please check with the pedals that you need a hole through which to pass two belts.
This review is about item#37721652.

Related Products