Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stirring Spatula, Mini

5.00 (3)
Overall Length (mm)
240
Width (mm)
20
Material
Polyacetal
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 12308 38107587 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Painting work
5
From Japan
On 2015-04-17 19:45:11
Although it can be a wooden stick, if you have dedicated tools as well, your self-satisfaction will rise.
This review is about item#38107587.
Agitation of paint
5
From Japan
On 2014-10-27 17:36:47
It is just right size.
This review is about item#38107587.
Agitation of paint
5
From Japan
On 2013-10-10 21:47:02
Easy to hold, just right for length. I also want to purchase.
This review is about item#38107587.

Related Products