Buy more than* S$200* and get FREE SHIPPING

Polished Floors, Black

4.00 (1)
Sheet Thickness (mm)
0.08
Sheet Length (m)
27
Sheet Width (mm)
1000
Material
Poly
Caution
Do not use at locations at steep. Use at temperature 60 degree C or less. Do not use in places where there is water. Please store in a place that avoids direct sunlight. To avoid bonding and discoloration do not use for metal and plastic produ
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 240211 0000 38106372 22.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Protection of the foot of the workplace, non-slip
4
From Japan
On 2015-10-26 14:58:17
Although there is no thickness, there is strength as it is. If you pull it slowly, it will grow from 1.5 to 2 times, and the hole will not open with the extent that you stepped through the gravel. Although it is used in an environment with a lot of oil, irregularities on the surface also become a slip stop. However, it is not a material that can be used for a long time. It depends on work time and strength, but it is a consumable that it is exchanged at best for 2 or 3 days.
This review is about item#38106372.

Related Products