Buy more than* S$200* and get FREE SHIPPING

Round Wash Bottles

4.80 (5)
Materials (cap)
HDPE (with nozzle)
Material (Body)
LDPE
...see all>
Product Options
ADD TO CART
Inner Caliber x Shell Diameter x Hight (mm) Capacity (mL) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Caliber x Shell Diameter x Hight (mm) Capacity (mL) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.5 x 60.0 x 125 250 250mL 1PC 1 6516 38108734 3.99 SGD
Shipped after 2018-04-23
20.5 x 74.9 x 157.5 500 500mL 1PC 1 6517 38108743 4.99 SGD
Shipped after 2018-04-23
20.5 x 85.0 x 226.5 1000 1L 1PC 1 6518 38108752 6.99 SGD
Shipped after 2018-04-23
20.5 x 46.2 x 115 125 125mL 1PC 1 6515 38108725 2.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2018-03-26 23:53:11
First, I use thinner to wash the cancer. I think that the container will not melt and it will be strong. The other one is used for dilution to adjust the color. It is useful.
This review is about item#38108734.
Dilution and application of fungicide for horticulture
5
From Japan
On 2017-10-22 14:20:12
We used 500 ml. There is no trouble such as liquid leak, it seems that there is no problem in strength. The scale was readily dilutable for easy viewing and the water pressure and hardness were reasonable. I think that it is a good product with a good feeling.
This review is about item#38108743.
Water supply to a tank etc.
4
From Japan
On 2017-09-26 19:05:36
They are rich in variety and used for various purposes. There are also sizes.
This review is about item#38108752.
Subdivision of paint thinners
5
From Japan
On 2016-12-01 21:16:15
Painting thinner, add degreasing agent, when you want to fine-tune, use when washing etc. I have used it for over a year, but it is tough without danger. As the temperature rises and the internal pressure rises, there is a time when the contents blows out, so it is safe to loosen the nozzle after use.
mixing
5
From Japan
On 2016-03-07 15:22:09
I am putting olive oil. The scale is easy to see and easy to use. I think that there is no liquid leak as the destination is united.
This review is about item#38108752.

Related Products