Buy more than* S$200* and get FREE SHIPPING

Colir Mixing Bottle

3.67 (3)
Dimension (phi x Height H) (mm)
64x220
Model
500mL
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(6PC) 1 3218010000 38108716 21.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Toning of paint
3
From Japan
On 2016-06-12 22:00:00
I am continually using it because the price is inexpensive and familiar. Even if the lid is closed tightly at first use, liquid with low viscosity leaks from the gap between the lid and the main body. If it is divisible as a consumable item, it will be something like this ^ ^;
This review is about item#38108716.
Subdivision of thinner
5
From Japan
On 2015-04-07 09:17:14
It is convenient for subdividing thinner. We stick different color tapes to each bottle so that they are easy to recognize.
This review is about item#38108716.
Subdivision of paint
3
From Japan
On 2014-06-22 13:48:05
I hope the plastic like a string that connects the lid is a little soft, but it may be used for a while Is my usage bad? It is better if R is attached
This review is about item#38108716.

Related Products