Buy more than* S$200* and get FREE SHIPPING

Faucet Polycaps for Type O

1.00 (3)
Purpose
5-gallon square can. Flat cut edge.
Model
50mm
Material
Polyethylene resin
Compatible
(Mouth size) 50 mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 11103 38108287 3.33 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 1.00
3 Customer Reviews
The reviews are automatic translation.
Ethanol from 18 L cans among others
1
From Japan
On 2016-02-12 16:52:44
It was difficult to install and the material was too hard to use
This review is about item#38108287.
Transfer of oil
1
From Japan
On 2015-11-09 16:46:40
Is there no air bleed cap? I thought that it was a cheap product but it was a halfway product.
This review is about item#38108287.
Canned FRP 20 kg
1
From Japan
On 2014-04-30 00:26:26
Unfortunately it was unusable due to size difference.
This review is about item#38108287.

Related Products