Buy more than* S$200* and get FREE SHIPPING

Polyethylene Faucet V Type

3.33 (9)
Purpose
General 18-liter squareuare can
Material
Polyethylene resin
Compatible
(Mouth size) 50 mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 11102 38108271 3.29 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 3
2 star 0
1 star 2
Review Rating: 3.33
9 Customer Reviews
The reviews are automatic translation.
When using non-slot.
3
From Japan
On 2017-06-08 19:57:38
After all it is easier to use than Vero. However, there are holes for air venting on the opposite side of the pouring spout, no screws even though it is bigly threaded. If there is no screw, the attached paint drips. Please screw it.
This review is about item#38108271.
Manufacturing work
5
From Japan
On 2016-12-13 09:02:37
It is easy to use. Size is perfect! I also want to use it!
This review is about item#38108271.
In the mouth of thinner
1
From Japan
On 2016-03-04 23:40:27
It does not match the usual thinner's can! It will not be used! I throw it away
This review is about item#38108271.
Since it is a painter, necessities
3
From Japan
On 2016-02-27 18:12:56
Since it is a necessary item, I will also buy it.
This review is about item#38108271.
Separation of adhesive
5
From Japan
On 2015-10-12 22:12:01
I am dissatisfied that the lid of the air hole after! Does not follow, but it is handy. The hole is also luckily clogged with the adhesive, so it's okay to leave it for one or two months until it runs out despite the volatility. It is convenience goods that can not be separated once used.
This review is about item#38108271.
I am using it for a can of thinner of car painting
4
From Japan
On 2015-09-10 01:13:35
I thank you for preparing small parts. We will continue to use it in the future
This review is about item#38108271.
Pouring LLC
3
From Japan
On 2015-02-19 14:04:54
usually
This review is about item#38108271.
Painting
5
From Japan
On 2015-02-05 12:03:00
I used it for subdivision from one can. If you do not have this, you will not be able to do it because it will spill out a lot when subdividing, and the work will be quick.
This review is about item#38108271.
Solvent and polyester resin can lid
1
From Japan
On 2013-01-23 03:28:45
There is an air vent hole on the rear side, but the lid is not attached although the screw is cut. This can not be used for volatile ones.
This review is about item#38108271.

Related Products